Zoro Homepage

Master Set 497 PC

  • Mfr # J99920

  • Zoro # G1031992


product price: $7,189.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Blow Molded Box, Punch/Chisel Holder, Kit Tool: 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 26 Pockets, Pouch Only for 18 PC Anti-Slip, Tool Pouch: 10 in W x 1/4 in D x 12 in H, 9 in W x 1/4 in D x 12 in H
Number of Pieces
497
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99920
Zoro #
G1031992
UPC #
662679434731
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Master Tool Set
Includes
(4) Blow Molded Box, Punch/Chisel Holder, Kit Tool: 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 26 Pockets, Pouch Only for 18 PC Anti-Slip, Tool Pouch: 10 in W x 1/4 in D x 12 in H, 9 in W x 1/4 in D x 12 in H
Number of Pieces
497
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
SAE or Metric
Metric, SAE
Nonsparking
No
Cutting Tools Included
(1) Hand Saw, (1) Knife, (1) Nippers, (1) Snips
Number of Sockets/Accs.
287
Screwdrivers Included
Screwdriver Cabinet: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Screwdriver Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screwdriver Slotted Square: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
Pliers Included
Lineman's Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (3) Diagonal-Cutting Pliers, (4) Long-Nose Pliers
Measuring Tools Included
Tape Measure,1/2 In x 12 ft,Chrome, In/F
Tool Kit Product Grouping
Tool Kits
Recommended Tool Boxes
1ZML4, 1ZML9
Number of Striking Tools
31
Number of Cutting Tools
3
1/4 In. Drive Sockets/Accs. Included
Breaker Bar: 5-3/4 in, Flex Socket Extension: 6-1/4 in, Flex Socket 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Hand Ratchet: 5 in, Sliding T-Handle: 4-1/2 in, Socket Bit Phillips: #1, #2, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Clip, Socket Extension: 2 in, 3 in, 6 in, Socket Spinner: 6 in, Socket Hex: (2) 1/2 in, (2) 1/4 in, (2) 11/32 in, (2) 3/16 in, (2) 3/8 in, (2) 5/16 in, (2) 7/16 in, (2) 7/32 in, (2) 9/16 in, (2) 9/32 in, (2) 4mm, (2) 5mm, (2) 5.5mm, (2) 6mm, (2) 7mm, (2) 8mm, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm, Socket Double Square: 1/4 in, 3/8 in, 5/16 in, Universal Joint: 11/32 in
Number of Inspection and Retrieving Tools
0
1/2 In. Drive Sockets/Accs. Included
Breaker Bar: 18-5/8 in, Drag Link Socket Bit Slotted: 3/4 in, Flex Socket 12 PT: 1/2 in, 5/8 in, 9/16 in, Hand Ratchet: 10 in, 16 in, Hand Ratchet Flexible: 17-1/8 in, Ratchet Adapter: 2-21/32 in, Sliding T-Handle: 12-15/16 in, Socket Bit Hex: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Socket Clip, Socket Extension: 2-1/2 in, 5 in, 10 in, Socket Double Square: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 12 PT: (2) 1 in, (2) 1/2 in, (2) 11/16 in, 1-1/2 in, (2) 1-1/4 in, (2) 1-1/8 in, (2) 13/16 in, 1-3/8 in, (2) 15/16 in, 19/32 in, 25/32 in, 29/32 in, (2) 3/4 in, 3/8 in, (2) 5/8 in, 7/16 in, (2) 7/8 in, (2) 9/16 in, (2) 1-1/16 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Speed Handle: 18-5/16 in, Torque Wrench 50-250 ft-LB, Universal Joint: 2-3/4 in
Miscellaneous Tools Included
(10) Screw Extractors
Drilling, Extracting, and Tapping Tools
Screw Extractor: 13/16", 9/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32"
Nut Drivers and Nutsetters Included
1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, Nut Driver Solid Fluted: 1/2 in x 2-3/4
Striking Tools Included
Ball Pein Hammer Steel: 8 oz, 16 oz, Center Punch: 4-7/8 in x 3/8 in, 5-5/16 in x 1/2 in, Cold Chisel: 1 in x 8 in, 1/2 in x 6 in, 1/4 in x 4-7/8 in, 1-3/16 in x 8-1/4 in, 3/4 in x 7 in, 3/8 in x 5-3/8 in, 5/16 in x 5-1/8 in, 5/8 in x 6-3/4 in, 7/8 in x 8 in, Dead Blow Hammer: 28 oz, Drive Pin Punch: 1/4 in x 6-3/4 in, Nonsparking Sledge 1-1/2 LB: 12 in, Plastic Mallet: 13-1/2 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Drive Pin: 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Drive Pin Tip: 1/8 in x 5-3/16 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
Number of Wrenches
131
Number of Consumable Parts
0
Number of Measuring Tools
1
Number of Miscellaneous Tools
10
Number of Drilling, Extracting, and Tapping Tools
10
Number of Hex and Torx Keys
22
Electrical and Telecomm Tools Included
Wire Stripper,22 to 10 AWG,8-1/4 In
Number of Electrical and Telecomm Tools
1
Inspection and Retrieving Tools Included
None
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Screwdrivers
19
Number of Nut Drivers and Nutsetters
11
3/8 In. Drive Sockets/Accs. Included
Breaker Bar: 8-1/4 in, Crowfoot Socket Open End: 7/16 in, 9/16 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, 11/16 in, 13/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8 in, Flex Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Hand Ratchet: 7 in, Hand Ratchet Flexible: 8-1/2 in, Sliding T-Handle: 8 in, Socket Bit Phillips: #2, #3, #4, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Extension: 3 in, 6 in, 12 in, Socket 12 PT: (2) 1 in, (2), 1/2 in, (2) 1/4 in, (2) 11/16 in, (2) 13/16 in, (2) 15/16 in, (2) 3/4 in, (2) 3/8 in, (2) 5/16 in, (2) 5/8 in, (2) 7/16 in, (2) 7/8 in, (2) 9/16 in, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm, (2) 15mm, (2) 16mm, (2) 17mm, (2) 18mm, (2) 19mm, Socket Double Square: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Speed Handle: 17-1/2 in, Universal Joint: 2 in, Wobble Socket Extension: 3 in, 6 in
Number of Pliers
12
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 13/16 in, 9/16 in, 1/8 in, 11/32 in, 11/64 in, 15/32 in, 19/32 in, 19/64 in, 31/32 in, 7/32 in
Tool Storage Type Included
None
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Putty Knives and Scrapers Included
None
Number of Screwdrivers, Keys, and Bits
52
Number of Measuring and Testing Tools
1
Measuring and Testing Tools Included
(1) Tape Measure
Number of Putty Knives and Scrapers
0
Number of Plumbing Tools
0
Number of Striking and Struck Tools
31
Insulated
Uninsulated
Abrasives and Finishing Tools Included
None
Number of HVAC Tools
0
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (22) Hex Key, (8) Phillips Screwdrivers
Striking and Struck Tools Included
(1) Mallet, (17) Punches, (4) Hammers, (9) Chisels
Non-Sparking
No
HVAC Tools Included
None
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
267
Foam Inserts Included
No
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (183) Sockets, (33) Accessories, (50) Socket Bits
Tool Storage Type
None, Tools Only

Description

1/4", 3/8", 1/2" Drive tools.
Designed for fastener sizes 1/16" - 1-1/2", 2.5mm - 24mm
259 Sockets and Accessories

Additional Features:

  • 128 Wrenches
  • 32 Striking and Struck Tools
  • 14 Pliers and Snips
  • 30 Screwdrivers
  • 34 Miscellaneous Tools
  • Sub-Sets Contained: J99900, J99905, J99915
  • 297 lbs. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.