Master Set, 649 Pieces
- Mfr # JCS-0600MASBX3K
- Zoro # G223744450
product price:Â
$
22,572.99
/ea
Key Features
Includes
Three Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror
Drive Size1
1/2 in, 1/4 in, 3/8 in
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder
Number of Pieces
649
Number of Sockets, Drive Tools, and Accessories
395
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-0600MASBX3K
- Zoro #
- G223744450
- UPC #
- 0662679205447
- Country of Origin
- United States
- Includes
- Three Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror
- Miscellaneous Tools Included
- 6 in C-Clamp, Chisel Holder
- Number of Pieces
- 649
- Number of Sockets, Drive Tools, and Accessories
- 395
- Wrenches Included
- (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (16) Crowfoot Wrenches, (3) Adjustable Wrenches, (3) Pipe Wrenches, (33) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (6) Double Box Wrenches
- Tool Storage Type
- Modular Tool Drawer with Foam Inserts
- Number of Electrical and Telecom Tools
- 21
- Measurement Type
- Metric/SAE
- Cutting Tools Included
- Box Knife
- Electrical and Telecom Tools Included
- Electricians Pliers, Linemans Pliers, Needle-Nose Pliers
- Measuring and Testing Tools Included
- 12 ft Stanley PowerLock Tape Measure
- Screwdrivers, Keys, and Bits Included
- (1) Ratcheting Screwdriver, (19) Nut Drivers, (28) Screwdriver Bits, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (8) Phillips Screwdrivers
- Sockets, Drive Tools, and Accessories Included
- (1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (14) Torx Bit Sockets, (160) Sockets, (21) Hex Keys, (31) Drive Tools, (59) Bit Sockets, (98) Impact Sockets
- Number of Pliers
- 10
- Number of Screwdrivers, Keys, and Bits
- 67
- Number of Wrenches
- 129
- Item
- Master Set
- Features
- Ideal for Common Applications in General Maintenance Environments
- Pliers Included
- (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/8 in
- Fits Chest Size
- Ideal for Common Applications in General Maintenance Environments
Description
Master Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 649, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.