Master Set, 739 Pieces
- Mfr # JCS-0700MASBX3K
- Zoro # G923744439
product price:Â
$
26,242.99
/ea
Key Features
Electrical and Telecom Tools Included
Electricians Pliers, Linemans Pliers, Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder
Wrenches Included
Number of Screwdrivers, Keys, and Bits
69
Number of Pliers
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-0700MASBX3K
- Zoro #
- G923744439
- UPC #
- 0662679205409
- Country of Origin
- United States
- Electrical and Telecom Tools Included
- Electricians Pliers, Linemans Pliers, Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
- Miscellaneous Tools Included
- 6 in C-Clamp, Chisel Holder
- Wrenches Included
- Number of Screwdrivers, Keys, and Bits
- 69
- Number of Pliers
- 16
- Number of Electrical and Telecom Tools
- 21
- HVAC Tools Included
- (2) Tin Snips
- Measuring and Testing Tools Included
- 12 ft Stanley PowerLock Tape Measure
- Measurement Type
- Metric/SAE
- Features
- Builds Upon the Essential Plus Set by Adding Tools Specialty Tools, For General and Heavy Duty Maintenance Settings
- Item
- Master Set
- Number of Pieces
- 739
- Includes
- Three Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, (2) Screw Starters
- Sockets, Drive Tools, and Accessories Included
- (1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (182) Sockets, (21) Hex Keys, (38) Drive Tools, (59) Bit Sockets
- Tool Storage Type
- Modular Tool Drawer with Foam Inserts
- Cutting Tools Included
- Box Knife, Chain Pipe Cutter, (2) Metal Snips
- Pliers Included
- (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers, (6) Retaining Ring Pliers
- Number of Sockets, Drive Tools, and Accessories
- 435
- Screwdrivers, Keys, and Bits Included
- (1) Ratcheting Screwdriver, (19) Nut Drivers, (2) Screw Starters, (28) Screwdriver Bits, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (8) Phillips Screwdrivers
- Number of Wrenches
- 143
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Fits Chest Size
- Builds Upon the Essential Plus Set by Adding Tools Specialty Tools, For General and Heavy Duty Maintenance Settings
Description
Master Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 739, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers, (6) Retaining Ring Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.