Master Set Foam
Mfr # JCS-0600FM
Zoro # G123516836
product price:Â $5,087.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
Color
Black, Red
Product Type
Foam Insert
Compatible with Manufacturer Model No.
JCS-1300MASBX3K
Customizable
Not Customizable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JCS-0600FM
Zoro #
G123516836
UPC #
0662679205454
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Height
1 1/4 in
Overall Width
26 in
Details
Material
Foam
Color
Black, Red
Product Type
Foam Insert
Compatible with Manufacturer Model No.
JCS-1300MASBX3K
Customizable
Not Customizable
Compatible with Product Type
Tool Boxes
Item
Foam Insert
Description
Foam Insert, Color Black, Red, Compatible with Grainger Part Number 425KX7, Compatible with Manufacturer Model No. JCS-1300MASBX3K, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Includes Not Applicable, Material Foam, Number of Compartments Not Applicable, Overall Height 1 1/4 in, Overall Length 60 in, Overall Width 26 in, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.