Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Tool Set, 1,046 PCS, Easy Grip

  • Mfr # JCS-1046MASBX2B

  • Zoro # G503457179


product price: $19,219.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
1,046
Primary Application
Technician
Tool Families Included
Abrasives and Finishing Tools, Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Plumbing Tools, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-1046MASBX2B
Zoro #
G503457179
UPC #
662679193225
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 1/4 in, 3/4 in, 3/8 in
Width
54 in
Caster Size
5 x 2 in
Height
42 in
Depth
18 in
Tool Storage Height
42 in
Tool Storage Depth
18 in
Tool Storage Width
54 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 24 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in

Details

Item
Master Tool Set
Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
1,046
Primary Application
Technician
Tool Families Included
Abrasives and Finishing Tools, Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Plumbing Tools, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Brushes
0
Number of Pliers
20
Number of Wrenches
239
Number of Drawers
12
Work Surface Material
Vinyl
Number of Hex and Torx Keys
22
Number of Cutting Tools
5
Number of Consumable Parts
0
Tool Kit Product Grouping
Tool Kits
Number of Nut Drivers and Nutsetters
23
Drawer Slides
Ball Bearing, Full Extension
Pliers Included
Lineman's Pliers, (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (2) Specialty Pliers, (4) Tongue and Groove Pliers, (6) Long-Nose Pliers
Putty Knives and Scrapers Included
(2) Putty Knives, (2) Scrapers
Tool Storage Type Included
Rolling Cabinet
3/8 In. Drive Sockets/Accs. Included
#3, #4, 1 in, 1/2 in, 1/8 in, 10mm, 11/16 in, 11/32 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 3/16 in, 3/4 in, 3/8 in, 4mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8 in, 8mm, 9/16 in, 9/32 in, 9mm, Classic Pear Head: 7 in, Deep 12 PT: 1/4 in, Extension: 3 in, Flex Head Ratchet: 8 1/2 in, Flexible Extension: 8 in, Hand Impact Driver: 5 1/2 in, Hex Bit: 1/4 in, Hinge Black Oxide Handle, Hinge Handle, Impact 6 PT: 1/4 in, Locking Extension: 6 in, Philips Bit: #2, Ratchet Adapter, Sliding-T Handle, Socket 12 PT: 1/4 in, Socket 8 PT: 1/4 in, Socket Bit Screwdriver: 1/4 in, Socket Clip, Universal 12 PT: 3/8 in, Universal 6 PT: 3/8 in, Universal Joint, Wobble Extension: 3 in
Drawer Capacity
100 lb
Number of Sockets/Accs.
469
Brushes Included
No
Locking System
Heavy Duty Key Lock
Prybars and Pullers Included
(2) 24 in, (2) Puller Slotted Cross Arm, (2) Puller Spring Clip, (2) Screw Forcing Puller ACME, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 1 in, 16 in, 2 1/4 in, 2 1/8 in, 2 3/8 in, 2 in, 2 Way, 28 in, 3 Way, 4 in Reach, 5 lb, 6 in Reach, 7/8 in, Aligning Pry Bar: (2) 18 in, Blind Bearing Coll, Cap Screw Puller: 3/8 in - 24 UNC X 3 in, Crossarm Puller: 6 Ton 2 Way, Handle T-Rod Puller ACME, Large Handle Pry Bar: 18 in, Nut Adjustable Reversible Puller, Pin Pivot Puller, Puller Inside Hook Jaw, Puller Inside Jaw: 2 in Reach, Puller Jaw Cap Screw: 10 Ton, Puller Jaw Dual-Reach: 10 Ton, Puller Jaw Narrow: 10 Ton, Puller Jaw Narrow: 6 Ton, Puller Jaw Reversible: 10 Ton, Puller Jaw: 6 Ton, Puller Slide Hammer: 2 1/2 lb, Puller Step Plate: 3/4 in, Puller Tip Detachable, Puller Yoke Jaw: 3 Way ACME, Puller Yoke Threader: 2 Way ACME, Rear Axle Flange F Puller, Rod Slide Puller ACME Threader, Rolling Head Pry Bar: 12 in, Screw Cap Puller
3/4 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 16 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 in, 7/8 in, 8 in, Classic Pear Head: 20 in, Extension: 4 in, Impact 6 PT: 3/4 in, Sliding-T Handle, Socket 12 PT: 7/8 in, Universal Joint
Number of Awls and Scribers
0
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Measuring Tools Included
Ignition Feeler Gauge 10 Blade Set
1/4 In. Drive Sockets/Accs. Included
Philips Bit: #1; #2; Socket Bit Screwdriver: (2) 1/4 in; 3/16 in; Hex Bit: 1/16 in; 1/4 in; 1/8 in; 2.50mm; 2mm; 3/16 in; 3/32 in; 3mm; 4mm; 5/16 in; 5/32 in; 5/64 in; 5mm; 6mm; 7/32 in; 7/64 in; 9/64 in; Socket Clip; Deep 6 PT: 4mm; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 1/2 in; 14mm; 7/16 in; 9/16 in; Deep 12 PT: 5.50mm; 5mm; 6mm; 7mm; 8mm; 9mm; 10mm; 11mm; 12mm; 13mm; 14mm; Socket 6 PT: 4mm; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 7/16 in; 14mm; 1/2 in; 9/16 in; Socket 8 PT: 1/4 in; 5/16 in; 3/8 in; Universal 12 PT: 7/32 in; 1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in; 9/16 in; 9/32 in; 11/32 in; Universal Joint; Hinge Handle; Socket Drive; Sliding-T Handle; Speed Handle: 15 1/2 in; Hinge Handle: 5 3/4; Extension: 2 in; 3 in; 6 in; Locking Extension: 6 in; Flexible Extension: 6 1/4 in; Classic Pear Head: 5 in
Screwdrivers Included
#0 x 3 in, #1 x 8 in, #2 x 1 1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 8 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round: #1 x 3 in, Screw Starter Phillips: 5 3/4 in, Screw Starter Slotted: 5 5/8 in, Slotted Cabinet Round: 3/16 in x 4 in, Slotted Keystone Round: 1/4 in x 4 in, Slotted Round Stubby: 1/4 in x 1 1/2 in
Nut Drivers and Nutsetters Included
1/2 in x 2 3/4 in, 1/4 in x 2 3/4 in, 10mm x 4 in, 11/32 in x 2 3/4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in, 3/16 in x 2 3/4 in, 3/8 in x 2 3/4 in, 4mm x 4 in, 5.50mm x 4 in, 5/16 in x 2 3/4 in, 5/8 in x 2 3/4 in, 5mm x 4 in, 6mm x 4 in, 7/16 in x 2 3/4 in, 7/32 in x 2 3/4 in, 7mm x 4 in, 8mm x 4 in, 9/16 in x 2 3/4 in, 9/32 in x 2 3/4 in, 9mm x 4 in
Awls and Scribers Included
No
Number of Screwdrivers
111
Number of Lights
0
1/2 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 1/4 in, 10 in, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19/32 in, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Classic Pear Head: 10 in, Deep 12 PT: 10mm, Drive Link: 3/4 in, Extension: 2 1/2 in, Flex Head Ratchet: 17 3/32 in, Hex Bit: 1/4 in, Hinge Handle: 18 5/8, Impact 6 PT: 10mm, Impact Deep 6 PT: 10mm, Impact Hex Bit: 1/2 in, Locking Extension: 10 in, Long Classic Pear Head: 16 in, Ratchet Adapter, Socket 12 PT: 10mm, Socket 8 PT: 3/8 in, Socket Clip, Speed Handle, Universal Joint, Universal: 1/2 in, Wobble Extension: 2 1/2 in
No. of Putty Knives and Scrapers Included
2
Inspection and Retrieving Tools Included
(1) Pick, (1) Magnetic Pick-Up Tool, (1) Retrieving Tool, (2) Inspection Mirrors, (3) Hook Picks
Number of Soldering and Welding Tools
0
Striking Tools Included
1 3/16 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 16 oz, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 32 oz, 5/16 in, 5/32 in, 56 oz, 7/32, 7/32 in, 7/8 in, Ball Pein Hammer 8 oz, Brass Hammer 1 1/2 lb, Center Punch 1/2 in, Chisel/Punch Holder, Cold Chisel 5/8 in, Dead Blow Hammer 28 oz, Drift Punch 1/4 in, Extra Hard, Hammer Tip 1 1/2 in, Hard, Medium, Medium Hard, Pin Punch 1/4 in, Prick Punch 5/16 in, Rubber Mallet, Soft, Soft Face Hammer 13 1/2 in, Starting Punch 1/4 in, Super Soft, Tough
Included Storage
5RRG0, 5RRG1
Color
Red
Number of Measuring Tools
1
Number of Inspection and Retrieving Tools
8
Number of Miscellaneous Tools
11
Tool Box Duty Rating
Heavy Duty
Hex and Torx Keys Included
Hex Key 13 PC, Hex Key Metric 9 PC
Electrical and Telecomm Tools Included
Wire Stripper 8 1/4 in
Material
Aluminum
Handles
Easy Grip
Deburring and Finishing Tools Included
File Ignition Point
1 In. Drive Sockets/Accs. Included
Sliding-T Handle
Caster Wheel Material
Polypropylene
Drawer Color
Red
Number of Deburring and Finishing Tools
1
Number of Electrical and Telecomm Tools
1
Recommended Tool Boxes
J445419-12RD, J445442-14RD
Number of Drilling, Extracting, and Tapping Tools
20
Drilling, Extracting, and Tapping Tools Included
1 1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in, Bolt Extractor Set 10 PC, Screw Extractor: 1/8 in
Number of Prybars and Pullers
55
Number of Striking Tools
42
Cutting Tools Included
(1) Hand Saw, (4) Knives, (5) Sheet Metal Snips, (1) Pipe Cutter
Number of Powered Tools
0
For Use With
Fastener Sizes 1/16 in to 2 3/8 in, Fastener Sizes 2 mm to 24 mm
Miscellaneous Tools Included
(1) Cutter Tubing, (1) Feeler Guage, (1) File, (1) Retriever Tool, (1) Tubing Flaring, (2) Mirror, (4) Pick
Plumbing Tools Included
(1) Pipe Flaring Tool
Abrasives and Finishing Tools Included
(1) File
Number of HVAC Tools
0
Measuring and Testing Tools Included
(10) Feeler Gauges
Insulated
Uninsulated
Non-Sparking
No
Foam Inserts Included
No
Number of Plumbing Tools
1
Tool Storage Material
Aluminum
Includes Casters
Yes
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Screwdrivers, Keys, and Bits
88
Number of Sockets, Drive Tools, and Accessories
499
Number of Abrasives and Finishing Tools
1
Measurement Type
Metric/SAE
Striking and Struck Tools Included
(1) Mallets, (14) Hammers, (17) Punches, (6) Pry Bars, (60) Pullers, (9) Chisels
Number of Striking and Struck Tools
107
HVAC Tools Included
None
Number of Putty Knives and Scrapers
4
Tool Storage Type
Rolling Tool Cabinet
Sockets, Drive Tools, and Accessories Included
(250) Sockets, (30) Drive Tools, (47) Socket Bits, (76) Accessories, (96) Impact Sockets
Number of Electrical and Telecom Tools
1
Screwdrivers, Keys, and Bits Included
(12) Slotted Screwdrivers, (2) Hex Keys, (2) Multi-Bit Screwdriver, (2) Screw Starters, (23) Nut Drivers, (34) Specialty Screwdrivers, (5) Screwdriver Bits, (8) Phillips Screwdrivers
Number of Measuring and Testing Tools
10
Tool Storage Color
Red

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 1,046, Pliers Included Lineman's Pliers, (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (2) Specialty Pliers, (4) Tongue and Groove Pliers, (6) Long-Nose Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.