(JCS-1258MASBX2B) Professional Technican Master Tool Set, 1258 Pieces

  • Mfr # JCS-1258MASBX2B

  • Zoro # G303541511


product price: $26,279.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
1,258
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-1258MASBX2B
Zoro #
G303541511
UPC #
662679193218
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 1/4 in, 3/4 in, 3/8 in
Caster Size
5 x 2 in
Depth
18 in
Height
42 in
Width
54 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Tool Storage Height
42 in
Tool Storage Depth
18 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 26 mm
Tool Storage Width
54 in

Details

Item
Master Tool Set
Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
1,258
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Drawers
12
3/4 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 16 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 in, 7/8 in, 8 in, Classic Pear Head Ratchet: 20 in, Extension: 4 in, Impact 6 PT: 3/4 in, Sliding-T Handle, Socket: 7/8 in, Universal Joint
Tool Storage Type Included
Rolling Cabinet
Locking System
Heavy Duty Key Lock
Inspection and Retrieving Tools Included
(1) Pick, (2) Inspection Mirrors, (1) Magnetic Pick-Up Tool
Number of Awls and Scribers
0
Deburring and Finishing Tools Included
File Ignition Point
Measuring Tools Included
Feeler Gauge 25 Blade Set, Ignition Feeler Gauge 10 Blade Set
Striking Tools Included
1 3/16 in, 1 in, 1/2 in, 1/4 in, 16 1/2 in, 16 oz, 21 oz, 28 oz, 3/4 in, 3/8 in, 32 oz, 5/16 in, 56 oz, 7/8 in, Ball Pein Hammer 8 oz, Brass Hammer 1 1/2 lb, Cold Chisel 5/8 in, Dead Blow Hammer 15 oz, Extra Hard, Hammer Tip 1 1/2 in, Hammer Tip 2 1/2 in, Hard, Medium, Medium Hard, Rubber Mallet, Soft, Soft Face Hammer 13 1/2 in, Super Soft, Tough
Number of Cutting Tools
7
3/8 In. Drive Sockets/Accs. Included
#14 7/16 in, #16 1/2 in, #18 9/16, #20 5/8, #3, #4, 1 in, 1/2 in, 1/4 in, 1/8 in, 10mm, 11/16 in, 11/32 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 3/16 in, 3/4 in, 3/8 in, 4mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8 in, 8mm, 9/16 in, 9/32 in, 9mm, Deep 12 PT: 6mm, Deep 6 PT: 1/4 in, Deep Spline: #12 3/8 in, Extension: 3 in, Extra Long Hex Bit: 10mm, Flex Head Ratchet: 8 1/2 in, Flexible Extension: 8 in, Hand Impact Driver: 5 1/2 in, Hex Bit: 1/4 in, Hinge Black Oxide Handle, Hinge Handle, Impact 6 PT: 1/4 in, Impact Thin Wall Deep 6 PT: 8mm, Locking Extension: 6 in, Long Premium Pear Head: 11 in, Philips Bit: #2, Premium Pear Head Ratchet: 8 1/2 in, Ratchet Adapter, Sliding-T Handle, Socket 12 PT: 1/4 in, Socket 6 PT: 1/4 in, Socket 8 PT: 1/4 in, Socket Bit Screwdriver: 1/4 in, Socket Clip, Spline: #12 3/8 in, Super Short: 3/16 in, T20, T25, T27, T30, T40, T45, T50, Torx Bit: T15, Universal 6 PT: 3/8 in, Universal 6 PT: 7mm, Universal Impact Joint, Universal Joint, Wobble Extension: 3 in
Number of Pliers
16
Number of Brushes
0
Number of Electrical and Telecomm Tools
1
Caster Wheel Material
Polypropylene
Recommended Tool Boxes
J445419-12RD, J445442-14RD
Number of Hex and Torx Keys
39
Lights Included
Flashlight, Handheld LED Light
Number of Lights
2
Pliers Included
Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (2) Specialty Pliers, (4) Tongue and Groove Pliers, (5) Long-Nose Pliers
Number of Sockets/Accs.
664
Hex and Torx Keys Included
Hex Key 13 PC, Hex Key Metric 9 PC, Hex Key T-Handle 11 PC, Hex Key T-Handle Metric 6 PC
1/4 In. Drive Sockets/Accs. Included
Philips Bit: #1; #2; Torx Bit: T10; T15; T20; T25; T27; T30; Socket Bit Screwdriver: (2) 1/4 in; 3/16 in; Hex Bit: 1/16 in; 1/4 in; 1/8 in; 2.50mm; 2mm; 3/16 in; 3/32 in; 3mm; 4mm; 5/16 in; 5/32 in; 5/64 in; 5mm; 6mm; 7/32 in; 7/64 in; 9/64 in; Socket Clip; Deep 6 PT: 4mm; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 1/2 in; 14mm; 7/16 in; 9/16 in; Socket 6 PT: 4mm; 5/32 in; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 7/16 in; 14mm; 1/2 in; 9/16 in; Socket 8 PT: 1/4 in; 5/16 in; 3/8 in; Deep 12 PT: 5.50mm; 5mm; 6mm; 7mm; 8mm; 9mm; 10mm; 11mm; 12mm; 13mm; 14mm; Universal 6 PT: 5.50mm; 5mm; 6mm; 7mm; 8mm; 9mm; 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; Universal 12 PT: 7/32 in; 1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in; 9/16 in; 9/32 in; 11/32 in; Universal Joint; Hinge Handle; Socket Drive; Sliding-T Handle; Speed Handle: 15 1/2 in; Hinge Handle: 5 3/4; Extension: 2 in; 3 in; 6 in; Wobble Extension: 2 in; Locking Extension: 2 in; 6 in; Flexible Extension: 6 1/4 in; Premium Pear Head Ratchet: 6 11/16 in
Material
Aluminum
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Number of Measuring Tools
2
Drawer Color
Red
Number of Deburring and Finishing Tools
1
Drilling, Extracting, and Tapping Tools Included
1 1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in, Bolt Extractor Set 10 PC, Screw Extractor: 1/8 in
Screwdrivers Included
#0 x 3 in, #1 x 8 in, #2 x 1 1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 8 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round: #1 x 3 in, Screw Starter Phillips: 5 3/4 in, Screw Starter Slotted: 5 5/8 in, Slotted Cabinet Round: 3/16 in x 4 in, Slotted Keystone Round: 1/4 in x 4 in, Slotted Round Stubby: 1/4 in x 1 1/2 in, T15 x 3 1/2 in, T20 x 3 1/2 in, T25 x 3 1/2 in, T27 x 4 in, T30 x 4 in, T40 x 6 in, T45 x 6 in, T8 x 3 1/2 in, Torx(R) Round: T10 x 3 1/2 in
Electrical and Telecomm Tools Included
Wire Stripper 8 1/4 in
For Use With
Fastener Sizes 1/16 in to 2 3/8 in, Fastener Sizes 2 mm to 26 mm
Number of Inspection and Retrieving Tools
4
Prybars and Pullers Included
(2) 24 in, (2) Puller Slotted Cross Arm, (2) Puller Spring Clip, (2) Screw Forcing Puller ACME, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 1 in, 16 in, 2 1/4 in, 2 1/8 in, 2 3/8 in, 2 in, 2 Way, 28 in, 3 Way, 4 in Reach, 5 lb, 6 in Reach, 7/8 in, Aligning Pry Bar: (2) 18 in, Blind Bearing Coll, Cap Screw Puller: 3/8 in - 24 UNC X 3 in, Crossarm Puller: 6 Ton 2 Way, Handle T-Rod Puller ACME, Large Handle Pry Bar: 18 in, Nut Adjustable Reversible Puller, Pin Pivot Puller, Puller Inside Hook Jaw, Puller Inside Jaw: 2 in Reach, Puller Jaw Cap Screw: 10 Ton, Puller Jaw Dual-Reach: 10 Ton, Puller Jaw Narrow: 10 Ton, Puller Jaw Narrow: 6 Ton, Puller Jaw Reversible: 10 Ton, Puller Jaw: 6 Ton, Puller Slide Hammer: 2 1/2 lb, Puller Step Plate: 3/4 in, Puller Tip Detachable, Puller Yoke Jaw: 3 Way ACME, Puller Yoke Threader: 2 Way ACME, Rear Axle Flange F Puller, Rod Slide Puller ACME Threader, Rolling Head Pry Bar: 12 in, Screw Cap Puller
1 In. Drive Sockets/Accs. Included
Sliding-T Handle
1/2 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 1/4 in, 10 in, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19/32 in, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/8 in, 7/16, 7/16 in, 7/8 in, 9/16 in, Deep 12 PT: 10mm, Deep 6 PT: 1/2 in, Drive Link: 5/16 in, Extension: 2 1/2 in, Extra Long Hex Bit: 1/2 in, Flex Head Ratchet: 17 3/32 in, Hex Bit: 1/4 in, Hinge Handle: 18 5/8, Impact 6 PT: 10mm, Impact Deep 6 PT: 10mm, Impact Hex Bit: 1/2 in, Impact Thin Wall Deep 6 PT: 10mm, Locking Extension: 5 in, Long Premium Pear Head: 15 in, Premium Pear Head Ratchet: 10 1/2 in, Ratchet Adapter, Socket 12 PT: 10mm, Socket 6 PT: 3/8 in, Socket 8 PT: 3/8 in, Socket Clip, Speed Handle, Universal 12 PT: 1/2 in, Universal Impact Joint, Universal Joint, Wobble Extension: 2 1/2 in
Tool Box Duty Rating
Heavy Duty
Cutting Tools Included
(1) Left Sheet Metal Snips, (1) Right Sheet Metal Snips, (1) Sheet Metal Snips, (1) Combination Snip, (1) Duckbill Snip, (1) Miniature Snip, (1) Straight Cutting Snip
Drawer Slides
Ball Bearing, Full Extension
Number of Striking Tools
51
Putty Knives and Scrapers Included
(2) Scrapers
Number of Prybars and Pullers
55
Number of Soldering and Welding Tools
0
Work Surface Material
Vinyl
Tool Kit Product Grouping
Tool Kits
Color
Red
Number of Powered Tools
0
Number of Consumable Parts
0
Awls and Scribers Included
No
Miscellaneous Tools Included
(1) Power Train, (1) Storage Accessory, (16) Canvas Tool Pouches, (2) Feller Gauges
Number of Wrenches
235
Handles
Easy Grip
Included Storage
5RRG0, 5RRG1
No. of Putty Knives and Scrapers Included
2
Number of Nut Drivers and Nutsetters
23
Number of Miscellaneous Tools
20
Number of Screwdrivers
91
Nut Drivers and Nutsetters Included
1/2 in x 2 3/4 in, 1/4 in x 2 3/4 in, 10mm x 4 in, 11/32 in x 2 3/4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in, 3/16 in x 2 3/4 in, 3/8 in x 2 3/4 in, 4mm x 4 in, 5.50mm x 4 in, 5/16 in x 2 3/4 in, 5/8 in x 2 3/4 in, 5mm x 4 in, 6mm x 4 in, 7/16 in x 2 3/4 in, 7/32 in x 2 3/4 in, 7mm x 4 in, 8mm x 4 in, 9/16 in x 2 3/4 in, 9/32 in x 2 3/4 in, 9mm x 4 in
Brushes Included
No
Number of Drilling, Extracting, and Tapping Tools
20
Drawer Capacity
100 lb
Tool Storage Color
Red
Insulated
Uninsulated
Measuring and Testing Tools Included
(1) Feeler Gauge Set
Abrasives and Finishing Tools Included
None
HVAC Tools Included
None
Sockets, Drive Tools, and Accessories Included
(141) Impact Sockets, (360) Sockets, (60) Accessories, (7) Impact Socket Bits, (76) Socket Bits, (8) Drive Tools
Number of Abrasives and Finishing Tools
0
Number of Plumbing Tools
0
Non-Sparking
No
Electrical and Telecom Tools Included
(1) Wire Stripper
Tool Storage Type
Rolling Tool Cabinet
Number of Sockets, Drive Tools, and Accessories
652
Striking and Struck Tools Included
(1) Mallet, (18) Punches, (22) Hammers, (47) Pullers, (8) Prybars, (9) Chisels
Number of Measuring and Testing Tools
1
Number of Striking and Struck Tools
105
Screwdrivers, Keys, and Bits Included
(10) Slotted Screwdrivers, (2) Multi-Bit Screwdriver, (23) Nut Drivers, (4) Hex Keys, (48) Screwdriver Bits, (9) Phillips Screwdrivers, (9) Torx Screwdrivers
Measurement Type
Metric/SAE
Number of Screwdrivers, Keys, and Bits
105
Plumbing Tools Included
None
Number of Electrical and Telecom Tools
1
Number of HVAC Tools
0
Tool Storage Material
Aluminum
Foam Inserts Included
No
Number of Putty Knives and Scrapers
2
Includes Casters
Yes

Description

The PROTO JCS-1258MASBX2B Master Tool Set is a 1,258-piece maintenance and repair collection built for professional technicians. This comprehensive kit includes an extensive selection of sockets, wrenches, screwdrivers, pliers, measuring tools, and striking instruments in both SAE and metric sizes. Covering drive sizes from 1/4 in to 1 in, it features a wide assortment of standard, deep, impact, and universal sockets, along with a variety of extensions and drive accessories. The tools are organized within a heavy-duty aluminum rolling cabinet equipped with full-extension ball-bearing drawers, easy-grip handles, and a vinyl work surface for efficient storage and mobility.

Key Features:

  • Total Pieces: 1,258 tools and accessories
  • Drive Sizes: 1/4 in, 3/8 in, 1/2 in, 3/4 in, and 1 in
  • Measurement System: SAE and metric coverage for fasteners from 1/16 in to 2-3/8 in and 2 mm to 26 mm
  • Sockets and Accessories: Includes over 650 pieces—standard, deep, impact, and universal sockets, plus ratchets, extensions, and adapters
  • Wrenches: 235 total, including combination, open-end, box-end, crowfoot, pipe, and torque types
  • Pliers: 16 total, featuring lineman’s, slip-joint, diagonal-cutting, long-nose, and tongue-and-groove models
  • Screwdrivers and Bits: 91 screwdrivers, including Phillips, slotted, Torx, and precision types, plus multi-bit drivers and nut drivers
  • Striking and Pulling Tools: 105 tools including hammers, punches, chisels, prybars, and mechanical pullers
  • Cutting Tools: Seven metal snips and a selection of knives for cutting and trimming applications
  • Measuring and Inspection Tools: Includes feeler gauges, mirrors, and magnetic pick-up tools
  • Tool Storage: Aluminum rolling cabinet (42 in H × 54 in W × 18 in D) with 12 drawers, 100 lb drawer capacity, and vinyl worktop
  • Mobility Features: Polypropylene casters (5 × 2 in) and heavy-duty key lock system
  • Color: Red cabinet with aluminum drawer pulls
  • Duty Rating: Heavy-duty professional maintenance use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.