Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Tool Set, 613 PCS, Easy Grip

  • Mfr # JCS-0613MASBX2B

  • Zoro # G903457199


product price: $12,209.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
613
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0613MASBX2B
Zoro #
G903457199
UPC #
662679193249
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 1/4 in, 3/4 in, 3/8 in
Width
54 in
Depth
18 in
Height
42 in
Caster Size
5 x 2 in
Tool Storage Depth
18 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 24 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Tool Storage Width
54 in
Tool Storage Height
42 in

Details

Item
Master Tool Set
Includes
Folding Knife Sheath, Pockets, Tool Pouch, Workstation
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Number of Pieces
613
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Soldering and Welding Tools
0
Color
Red
Number of Deburring and Finishing Tools
0
Drilling, Extracting, and Tapping Tools Included
1 1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in, Screw Extractor: 1/8 in
Number of Electrical and Telecomm Tools
1
Number of Inspection and Retrieving Tools
4
Tool Storage Type Included
Rolling Cabinet
Number of Screwdrivers
32
For Use With
Fastener Sizes 1/16 in to 2 3/8 in, Fastener Sizes 2 mm to 24 mm
Number of Consumable Parts
0
Miscellaneous Tools Included
(1) Box, (1) C-Clamp, (2) Case
Inspection and Retrieving Tools Included
(1) Retrieving Tool, (1) Pick, (1) Inspection Mirror, (1) Magnetic Pick-Up Tool
Caster Wheel Material
Polypropylene
Pliers Included
Lineman's Pliers, (1) Specialty Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (4) Tongue and Groove Pliers, (5) Long-Nose Pliers, (6) Retaining-Ring Pliers
3/4 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 15/16 in, 16 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 in, 8 in, Classic Pear Head: 20 in, Extension: 4 in, Sliding-T Handle, Socket 12 PT: 7/8 in, Universal Joint
Number of Measuring Tools
1
Number of Pliers
23
Tool Box Duty Rating
Heavy Duty
Nut Drivers and Nutsetters Included
1/2 in x 2 3/4 in, 1/4 in x 2 3/4 in, 11/32 in x 2 3/4 in, 3/16 in x 2 3/4 in, 3/8 in x 2 3/4 in, 5/16 in x 2 3/4 in, 5/8 in x 2 3/4 in, 7/16 in x 2 3/4 in, 7/32 in x 2 3/4 in, 9/16 in x 2 3/4 in, 9/32 in x 2 3/4 in
Included Storage
5RRG1
Locking System
Heavy Duty Key Lock
Drawer Capacity
100 lb
Screwdrivers Included
#0 x 3 in, #1 x 8 in, #2 x 1 1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 8 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round: #1 x 3 in, Screw Starter Phillips: 5 3/4 in, Screw Starter Slotted: 5 5/8 in, Slotted Cabinet Round: 3/16 in x 4 in, Slotted Keystone Round: 1/4 in x 4 in, Slotted Round Stubby: 1/4 in x 1 1/2 in
Recommended Tool Boxes
J445442-14RD
No. of Putty Knives and Scrapers Included
2
Material
Aluminum
Number of Sockets/Accs.
305
Number of Awls and Scribers
0
Number of Drawers
14
Prybars and Pullers Included
(2) 24 in, 16 in, Aligning Pry Bar: (2) 18 in, Nut Adjustable Reversible Puller, Pin Pivot Puller, Puller Jaw Reversible: 4 in Reach, Puller Yoke Jaw: 3 Way ACME, Rolling Head Pry Bar: 12 in, Screw Forcing Puller ACME
Number of Wrenches
176
Striking Tools Included
1 3/16 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 16 oz, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 32 oz, 5/16 in, 5/32 in, 56 oz, 7/32, 7/32 in, 7/8 in, Ball Pein Hammer 8 oz, Brass Hammer 1 1/2 lb, Center Punch 1/2 in, Chisel/Punch Holder, Cold Chisel 5/8 in, Dead Blow Hammer 28 oz, Drift Punch 1/4 in, Pin Punch 1/4 in, Prick Punch 5/16 in, Rubber Mallet, Starting Punch 1/4 in
Measuring Tools Included
Tape: 12 ft x 1/2 in
Brushes Included
No
Drawer Color
Red
Electrical and Telecomm Tools Included
Wire Stripper 8 1/4 in
Work Surface Material
Vinyl
Number of Prybars and Pullers
11
Number of Drilling, Extracting, and Tapping Tools
10
1/2 In. Drive Sockets/Accs. Included
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 10 in, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19/32 in, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Classic Pear Head: 10 in, Deep 12 PT: 10mm, Drive Link: 3/4 in, Extension: 2 1/2 in, Flex Head Ratchet: 17 3/32 in, Hex Bit: 1/4 in, Hinge Handle: 18 5/8, Long Classic Pear Head: 16 in, Ratchet Adapter, Socket 12 PT: 10mm, Socket 8 PT: 3/8 in, Socket Clip, Speed Handle, Universal 12 PT: 1/2 in, Universal Joint
1/4 In. Drive Sockets/Accs. Included
Philips Bit: #1; #2; Socket Bit Screwdriver: (2) 1/4 in; 3/16 in; Hex Bit: 1/16 in; 1/4 in; 1/8 in; 2.50mm; 2mm; 3/16 in; 3/32 in; 3mm; 4mm; 5/16 in; 5/32 in; 5/64 in; 5mm; 6mm; 7/32 in; 7/64 in; 9/64 in; Socket Clip; Deep 6 PT: 4mm; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 1/2 in; 14mm; 7/16 in; 9/16 in; Socket 6 PT: 4mm; 5.50mm; 5mm; 3/16 in; 6mm; 7/32 in; 7mm; 1/4 in; 8mm; 9/32 in; 9mm; 5/16 in; 10mm; 11/32 in; 11mm; 3/8 in; 12mm; 13mm; 7/16 in; 14mm; 1/2 in; 9/16 in; Socket 8 PT: 1/4 in; 5/16 in; 3/8 in; Universal 12 PT: 1/4 in; 5/16 in; 3/8 in; 7/16 in; Universal Joint; Hinge Handle; Socket Drive; Sliding-T Handle; Speed Handle: 15 1/2 in; Hinge Handle: 5 3/4; Extension: 2 in; 3 in; 6 in; Flexible Extension: 6 1/4 in; Classic Pear Head: 5 in
3/8 In. Drive Sockets/Accs. Included
#3, #4, 1 in, 1/2 in, 1/2 in 8 PT, 1/4 in 8 PT, 1/8 in, 10mm, 11/16 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 3/16 in, 3/4 in, 3/8 in, 3/8 in 8 PT, 4mm, 5/16 in, 5/16 in 8 PT, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/16 in 8 PT, 7/32 in, 7/8 in, 7mm, 8mm, 9/16 in, 9mm, Classic Pear Head: 7 in, Deep 12 PT: 1/4 in, Extension: 3 in, Flex Head Ratchet: 8 1/2 in, Flexible Extension: 8 in, Hex Bit: 1/4 in, Hinge Black Oxide Handle, Hinge Handle, Philips Bit: #2, Ratchet Adapter, Sliding-T Handle, Socket 12 PT: 1/4 in, Socket Bit Screwdriver: 1/4 in, Socket Clip, Universal 12 PT: 3/8 in, Universal Joint, Wobble Extension: 3 in
Number of Striking Tools
34
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Number of Powered Tools
0
Number of Brushes
0
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
4
Number of Nut Drivers and Nutsetters
11
Number of Hex and Torx Keys
22
Handles
Easy Grip
Putty Knives and Scrapers Included
(1) Putty Knife, (1) Scraper
Cutting Tools Included
(1) Hand Saw, (3) Knives, (3) Sheet Metal Snips
Number of Lights
0
Awls and Scribers Included
No
Number of Cutting Tools
7
Hex and Torx Keys Included
Hex Key 13 PC, Hex Key Metric 9 PC
1 In. Drive Sockets/Accs. Included
Sliding-T Handle
Drawer Slides
Ball Bearing, Full Extension
Number of Putty Knives and Scrapers
2
Tool Storage Color
Red
Sockets, Drive Tools, and Accessories Included
(214) Sockets, (46) Socket Bits, (51) Accessories, (8) Drive Tools
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of HVAC Tools
0
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (12) Slotted Screwdrivers, (2) Screw Starters, (22) Hex Keys, (3) Screwdriver Bits, (8) Phillips Screwdrivers
Number of Measuring and Testing Tools
1
Tool Storage Type
Rolling Tool Cabinet
Measuring and Testing Tools Included
(1) Tape Measure
Measurement Type
Metric/SAE
Foam Inserts Included
No
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Plumbing Tools
0
Number of Sockets, Drive Tools, and Accessories
319
Tool Storage Material
Aluminum
Non-Sparking
No
Striking and Struck Tools Included
(1) Punch Holder, (1) Mallets, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels
Number of Screwdrivers, Keys, and Bits
58
Insulated
Uninsulated
Number of Electrical and Telecom Tools
1
HVAC Tools Included
None
Number of Striking and Struck Tools
44
Includes Casters
Yes

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 613, Pliers Included Lineman's Pliers, (1) Specialty Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (4) Tongue and Groove Pliers, (5) Long-Nose Pliers, (6) Retaining-Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.