Includes
Pouch Only For 15 PC Anti-Slip
Primary Application
General Purpose
Tool Families Included
Cutting Tools, Hex and Torx Keys, Measuring Tools, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Tool Storage Included
Yes
Number of Prybars and Pullers
1
Hex and Torx Keys Included
Hex Key 13 PC: 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Striking Tools Included
Ball Peen Hammer: 24 oz., Chisel Cape: 11/64", Chisel Cold Super Duty: 1/2", Chisel/Punch Holder, Punch Pin: 1/16", 1/8", 3/8", 5/32"
Screwdrivers Included
Keystone Round Bar: 3/8" x 10", Keystone Square Bar: 1/4" x 4", 3/8" x 8", 5/16" x 6", Phillips Round Bar: #3 x 6", #4 x 8"
Tool Storage Type Included
Chest
Number of Sockets/Accs.
36
Number of Cutting Tools
1
Number of Striking Tools
8
Miscellaneous Tools Included
(25) Blade Feeler Gauge, Aligning Bar 16", 1-1/2" Carbon Scraper, High Tension Hack Saw
Number of Hex and Torx Keys
13
3/8 In. Drive Sockets/Accs. Included
Universal Socket 12 PT: 7/16", 1/2", 3/8", 9/16", Extension: 3", 6", Handle Hinge: 7-7/8", Ratchet Black, Socket 12 PT: 1/2", 11/16", 3/4", 3/8", 5/16", 5/8", 7/16", 9/16", Socket Deep 12 PT: 11/16", 3/8"
Pliers Included
Groove Joint: 10", Diagonal w/Grip: 7", Slip-Joint w/Grip: 8", Locking Straight: 7:
Included Storage
Mfr. No. J9969
Putty Knives and Scrapers Included
Carbon Scraper: 1-1/2"
Number of Consumable Parts
0
Number of Measuring Tools
1
1/2 In. Drive Sockets/Accs. Included
Impact Universal Joint, Extension: 5", 10", Handle Hinge: 18-3/8", Ratchet Black, Socket 12 PT: 1", 1/2", 1-1/16", 11/16", 1-1/4", 1-1/8", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
Prybars and Pullers Included
Prybar: 16" x 5/8" Tip
Cutting Tools Included
High Tension Hacksaw: 12"
Number of Miscellaneous Tools
4
No. of Putty Knives and Scrapers Included
1
Measuring Tools Included
Feeler Gauge 25 Blade: 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.020, 0.022, 0.025, 0.030, 0.032, 0.035, 0.040
Tool Kit Product Grouping
Tool Kits
Wrenches Included
Adjustable Clik-Stop: 10", 8", Combination 12 PT: 1", 1/2", 1-1/16", 11/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Double Box Ratcheting 6 PT: 1/2" x 9/16", Double Box Ratcheting 12 PT: 3/4" x 7/8"