Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J99912A
Zoro #
G9207646
UPC #
662679158873
Country of Origin
United States
Dimensions
Drive Size
1/2 in, 1/4 in, 3/8 in
Drive Size1
1/4 in; 3/8 in
Tool Storage Height
41 in
Tool Storage Width
34 in
For Fastener Sizes
1/16 in to 1 1/14 in, 2.5 mm to 24 mm
Description
Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in, Number of Pieces 266, Pliers Included (1) Diagonal-Cutting Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (2) Slip-Joint Pliers, Screwdrivers, Keys, and Bits Included (11) Slotted Screwdrivers, (8) Phillips Screwdrivers, Sockets, Drive Tools, and Accessories Included (21) Accessories, (113) Sockets, (5) Drive Tools, (43) Socket Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.