Zoro Homepage

Master Tool Set, General Purpose, 334 pcs.

  • Mfr # JCS-0334MASBX1A

  • Zoro # G9207585


product price: $6,899.99
/ea
Free Shipping & Returns

Key Features

Includes
Case Blow Molded Red, Folding Knife Leather Sheath, Pockets, Punch And Chisel Holder, Tool Roll
Number of Pieces
333
Primary Application
General Purpose
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0334MASBX1A
Zoro #
G9207585
UPC #
662679158880
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
Tool Storage Height
41 in
Tool Storage Width
34 in
For Fastener Sizes
1/16 in to 1 1/2 in, 9 mm to 19 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in; 1 in

Details

Item
Master Tool Set
Includes
Case Blow Molded Red, Folding Knife Leather Sheath, Pockets, Punch And Chisel Holder, Tool Roll
Number of Pieces
333
Primary Application
General Purpose
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Number of Nut Drivers and Nutsetters
11
Number of Cutting Tools
3
Number of Measuring Tools
1
Tool Kit Product Grouping
Tool Kits
3/8 In. Drive Sockets/Accs. Included
Extension Flexible: 8 in, Extension: 3 in, 6 in, 12 in, Handle Hinge Black Oxide: 8-1/2 in, Handle Hinge: 8-1/2 in, Handle Sliding-T, Ratchet Adapter, Ratchet Premium Pear Head: 8-1/2 in, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Screwdriver Slotted: 1/4 in, Socket Clip, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep Spline: #12 x 3/8 in, #14 x 7/16 in, #16 x 1/2 in, #18 x 9/16 in, #20 x 5/8 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Socket Phillips Bit: #2, #3, #4, Socket Spline: #12 x 3/8 in, #14 x 7/16 in, #16 x 1/2 in, #18 x 9/16 in, #20 x 5/8 in, Socket Super Short 6 PT: 1/2 in, 1/4 in, 11/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint
Recommended Tool Boxes
J553441-8SG
Number of Miscellaneous Tools
1
1 In. Drive Sockets/Accs. Included
Handle Sliding-T
Measuring Tools Included
Tape Rule, FATMAX(R): 25 ft x 1-1/4 in
Number of Pliers
15
Number of Wrenches
53
Number of Sockets/Accs.
195
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Ratchet Adapter: 2-21/32 in, Ratchet Premium Pear Head: 10-1/2 in, Ratchet, Long Classic Pear Head: 16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal 12 PT: 1/2 in, 5/8 in, 9/16 in, Universal Joint
Number of Striking Tools
29
Striking Tools Included
Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Rubber Mallet, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
Nut Drivers and Nutsetters Included
Nut Driver: 7/16 in x 2-3/4 in, 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
Tool Storage Type Included
Rolling Cabinet
Screwdrivers Included
Screwdriver Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screwdriver Phillips Round Stubby: #2 x 1-1/2 in, Screwdriver Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Screwdriver Slotted Round Stubby: 1/4 in x 1-1/2 in, Screwdriver Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
3/4 In. Drive Sockets/Accs. Included
Handle Sliding-T
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flexible: 6-1/4 in, Handle Hinge: 5-3/4 in, Handle Speed: 15-1/2 in, Ratchet Classic Pear Head: 5 in, Socket Clip, Socket Driver, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Socket Phillips Bit: #1, #2, Socket Screwdriver Bit Slotted: (2) 1/4 in, 3/16 in, Socket Universal 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Universal Joint
Number of Consumable Parts
0
Number of Screwdrivers
19
Number of Hex and Torx Keys
13
Wrenches Included
Adjustable Wrenches, Combination Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Included Storage
J553441-8SG
Pliers Included
Lineman's Pliers, (1) Locking Pliers, (7) Specialty Pliers, (2) Diagonal-Cutting Pliers, (2) Long-Nose Pliers, (2) Slip-Joint Pliers
Cutting Tools Included
(1) Hand Saw, (3) Knives
Hex and Torx Keys Included
Set Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Miscellaneous Tools Included
(1) Tape
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Abrasives and Finishing Tools Included
None
Tool Storage Material
Steel
Screwdrivers, Keys, and Bits Included
(11) Slotted Screwdrivers, (13) Hex Keys, (8) Phillips Screwdrivers
Measuring and Testing Tools Included
(1) Tape Measure
Number of Screwdrivers, Keys, and Bits
32
Sockets, Drive Tools, and Accessories Included
(7) Drive Tools, (29) Accessories, (129) Sockets, (34) Socket Bits
Striking and Struck Tools Included
(1) Mallet, (17) Punches, (2) Hammers, (9) Chisels
Number of Plumbing Tools
0
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Measurement Type
SAE
Tool Storage Type
Rolling Tool Cabinet
Foam Inserts Included
No
Number of Striking and Struck Tools
29
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
199
Non-Sparking
No
Number of Measuring and Testing Tools
1
HVAC Tools Included
None
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Tool Storage Color
Red
Insulated
Uninsulated
Electrical and Telecom Tools Included
None

Description

1/4", 3/8", 1/2" Drive tools.
Designed for fastener sizes 1/16" - 1-1/2", 9mm - 19mm
193 Sockets and Accessories

Additional Features:

  • 44 Wrenches
  • 30 Striking and Struck Tools
  • 15 Pliers and Snips
  • 30 Screwdrivers
  • 22 Miscellaneous Tools
  • Enhanced version of Proto J99670 Advanced Maintenance Set
  • 115 lbs. (Tools Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.