Zoro Homepage

Master Tool Set, General Purpose, 453 pcs.

  • Mfr # J99722A

  • Zoro # G9207567


product price: $12,819.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Folding Knife Sheath, Pouch Only
Number of Pieces
453
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99722A
Zoro #
G9207567
UPC #
662679158910
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Tool Storage Height
68 in
Tool Storage Width
34 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
For Fastener Sizes
3/16 in to 2 3/8 in

Details

Item
Master Tool Set
Includes
Folding Knife Sheath, Pouch Only
Number of Pieces
453
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Number of Drilling, Extracting, and Tapping Tools
10
Cutting Tools Included
(2) Knives, (2) Sheet Metal Snips
Tool Kit Product Grouping
Tool Kits
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Phillips: #1, #2, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Socket Clip, Socket Driver, Universal Joint, Universal Socket: 1/4 in, 3/8 in, 5/16 in, 7/16 in
Putty Knives and Scrapers Included
(2) Putty Knives
3/8 In. Drive Sockets/Accs. Included
Crowfoot: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension Wobble: 3 in, 6 in, Extension: 3 in, 6 in, 8 in, 12 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, Flex Head Ratchet: 8-1/2 in, (2) Ratchet, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint, Universal Socket: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
No. of Putty Knives and Scrapers Included
3
Number of Nut Drivers and Nutsetters
11
Recommended Tool Boxes
J553427-6SG, J553441-8SG
Number of Electrical and Telecomm Tools
1
Included Storage
J553427-6SG, J553441-8SG
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Specialty Wrenches, Torque Wrenches
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Number of Cutting Tools
4
Drilling, Extracting, and Tapping Tools
Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Number of Screwdrivers
21
Inspection and Retrieving Tools Included
(1) Pick, (1) Inspection Mirror, (1) Magnetic Pick-Up Tool
1/2 In. Drive Sockets/Accs. Included
Drag Link: 3/4 in, 15/16 in, Extension: 2-1/2 in, 5 in, 10 in, Flex Head Ratchet: 17-3/32 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, , (3) Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in,
Number of Wrenches
110
Tool Storage Type Included
Rolling Cabinet
Miscellaneous Tools Included
(1) C-Clamp
Pliers Included
Lineman's Pliers, (1) Specialty Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (4) Tongue and Groove Pliers, (5) Long-Nose Pliers
Number of Consumable Parts
0
Number of Miscellaneous Tools
1
Number of Prybars and Pullers
10
Striking Tools Included
Ball Peen Hammer: 8 oz, 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, 56 oz, Chisel Cold: 1 in, 1-3/16 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Brass 1-1/2 lb, Hammer Rubber Mallet, Chisel/Punch Holder, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Hacksaw w/Rubber Grip
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Universal Joint
Number of Hex and Torx Keys
13
Number of Inspection and Retrieving Tools
3
Number of Measuring Tools
1
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in, 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
Number of Striking Tools
35
Number of Sockets/Accs.
218
Measuring Tools Included
Tape: 12 ft. x 1/2"
Number of Pliers
18
Prybars and Pullers Included
3-Jaw Yoke, Forcing Screw: 5/8 in -12 X 6-1/4 in, Forcing Screw Tip, Rolling Head Prybar: 12 in, 16 in, Prybar Aligning: 18 in, 24 in, Jaw Reversible: 4 in Reach, Reversible Adjusting Nut, Pin Pivot,
Number of Sockets, Drive Tools, and Accessories
210
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
(33) Accessoies, (10) Drive Tools, (136) Sockets, (31) Socket Bits
Number of Electrical and Telecom Tools
1
Plumbing Tools Included
None
Number of Measuring and Testing Tools
0
Tool Storage Type
Rolling Tool Cabinet
Number of Abrasives and Finishing Tools
0
Number of HVAC Tools
0
Abrasives and Finishing Tools Included
None
Number of Putty Knives and Scrapers
2
Tool Storage Color
Red
Tool Storage Material
Steel
Screwdrivers, Keys, and Bits Included
(11) Slotted Screwdrivers, (13) Hex Keys, (2) Screw Starters, (8) Phillips Screwdrivers
HVAC Tools Included
None
Striking and Struck Tools Included
(17) Punches, (6) Hammers, (4) Prybars, (6) Pullers, (9) Chisels
Number of Screwdrivers, Keys, and Bits
45
Number of Striking and Struck Tools
42
Foam Inserts Included
No
Non-Sparking
No
Electrical and Telecom Tools Included
(1) Wire Stripper
Measurement Type
SAE
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None

Description

1/4", 3/8", 1/2", 3/4" Drive Tools.
Designed for fastener sizes 3/16" - 2-3/8"
212 Sockets and Accessories

Additional Features:

  • 105 Wrenches
  • 34 Striking and Struck Tools
  • 32 Pliers and Snips
  • 32 Screwdrivers
  • 38 Miscellaneous Tools
  • 280 lbs. (Tools Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.