Zoro Homepage

Master Tool Set, General Purpose, 497 pcs.

  • Mfr # J99922A

  • Zoro # G9207740


product price: $13,639.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Includes
Blow Molded Box, Pockets, Pouch Only, Punch/Chisel Holder, Tool Pouch
Number of Pieces
496
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99922A
Zoro #
G9207740
UPC #
662679158750
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in
Tool Storage Width
34 in
Tool Storage Height
68 in
For Fastener Sizes
1/16 in to 1 1/2 in, 2.5 mm to 24 mm

Details

Item
Master Tool Set
Includes
Blow Molded Box, Pockets, Pouch Only, Punch/Chisel Holder, Tool Pouch
Number of Pieces
496
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
1/4 In. Drive Sockets/Accs. Included
Breaker Bar: 5-3/4 in, Flex Socket Extension: 6-1/4 in, Flex Socket 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Hand Ratchet: 5 in, Sliding T-Handle: 4-1/2 in, Socket Bit Phillips: #1, #2, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Clip, Socket Extension: 2 in, 3 in, 6 in, Socket Spinner: 6 in, Socket Hex: (2) 1/2 in, (2) 1/4 in, (2) 11/32 in, (2) 3/16 in, (2) 3/8 in, (2) 5/16 in, (2) 7/16 in, (2) 7/32 in, (2) 9/16 in, (2) 9/32 in, (2) 4mm, (2) 5mm, (2) 5.5mm, (2) 6mm, (2) 7mm, (2) 8mm, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm, Socket Double Square: 1/4 in, 3/8 in, 5/16 in, Universal Joint: 11/32 in
Tool Storage Type Included
Rolling Cabinet
Tool Kit Product Grouping
Tool Kits
Number of Inspection and Retrieving Tools
3
Striking Tools Included
Ball Pein Hammer Steel: 8 oz, 16 oz, Center Punch: 4-7/8 in x 3/8 in, 5-5/16 in x 1/2 in, Cold Chisel: 1 in x 8 in, 1/2 in x 6 in, 1/4 in x 4-7/8 in, 1-3/16 in x 8-1/4 in, 3/4 in x 7 in, 3/8 in x 5-3/8 in, 5/16 in x 5-1/8 in, 5/8 in x 6-3/4 in, 7/8 in x 8 in, Dead Blow Hammer: 28 oz, Drive Pin Punch: 1/4 in x 6-3/4 in, Nonsparking Sledge 1-1/2 LB: 12 in, Plastic Mallet: 13-1/2 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Drive Pin: 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Drive Pin Tip: 1/8 in x 5-3/16 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
Screwdrivers Included
Screwdriver Cabinet: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Screwdriver Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screwdriver Slotted Square: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
Number of Cutting Tools
4
Hex and Torx Keys Included
Set Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Miscellaneous Tools
8
Measuring Tools Included
Tape Measure,1/2 In x 12 ft.,Chrome, In/F
Number of Electrical and Telecomm Tools
1
Drilling, Extracting, and Tapping Tools
Screw Extractor: 13/16", 9/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32"
Pliers Included
Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (4) Long-Nose Pliers
Cutting Tools Included
(1) Sheet Metal Snips, (1) Hand Saw, (1) Knife, (1) Nippers
1/2 In. Drive Sockets/Accs. Included
Breaker Bar: 18-5/8 in, Drag Link Socket Bit Slotted: 3/4 in, Flex Socket 12 PT: 1/2 in, 5/8 in, 9/16 in, Hand Ratchet Flexible: 17-1/8 in, Hand Ratchet: 10 in, 16 in, Ratchet Adapter: 2-21/32 in, Sliding T-Handle: 12-15/16 in, Socket 12 PT: (2) 1 in, (2) 1/2 in, (2) 11/16 in, 1-1/2 in, (2) 1-1/4 in, (2) 1-1/8 in, (2) 13/16 in, 1-3/8 in, (2) 15/16 in, 19/32 in, 25/32 in, 29/32 in, (2) 3/4 in, 3/8 in, (2) 5/8 in, 7/16 in, (2) 7/8 in, (2) 9/16 in, (2) 1-1/16 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Bit Hex: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Socket Clip, Socket Extension: 2-1/2 in, 5 in, 10 in, Socket Double Square: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Speed Handle: 18-5/16 in, Torque Wrench 50-250 ft-lb, Universal Joint: 2-3/4 in
Number of Drilling, Extracting, and Tapping Tools
10
Number of Pliers
11
Number of Consumable Parts
0
Number of Striking Tools
31
Inspection and Retrieving Tools Included
(1) Retrieving Tool, (1) Magnetic Pick-Up Tool, (1) Inspection Mirror
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Recommended Tool Boxes
J553427-6SG, J553441-8SG
3/8 In. Drive Sockets/Accs. Included
Breaker Bar: 8-1/4 in, Crowfoot Socket Open End: 7/16 in, 9/16 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, 11/16 in, 13/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8 in, Flex Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Hand Ratchet Flexible: 8-1/2 in, Hand Ratchet: 7 in, Sliding T-Handle: 8 in, Socket 12 PT: (2) 1 in, (2), 1/2 in, (2) 1/4 in, (2) 11/16 in, (2) 13/16 in, (2) 15/16 in, (2) 3/4 in, (2) 3/8 in, (2) 5/16 in, (2) 5/8 in, (2) 7/16 in, (2) 7/8 in, (2) 9/16 in, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm, (2) 15mm, (2) 16mm, (2) 17mm, (2) 18mm, (2) 19mm, Socket Bit Phillips: #2, #3, #4, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Extension: 3 in, 6 in, 12 in, Socket Double Square: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Speed Handle: 17-1/2 in, Universal Joint: 2 in, Wobble Socket Extension: 3 in, 6 in
Number of Measuring Tools
1
Number of Screwdrivers
19
Number of Nut Drivers and Nutsetters
11
Number of Wrenches
128
Number of Hex and Torx Keys
22
Electrical and Telecomm Tools Included
Wire Stripper,22 to 10 AWG,8-1/4 In
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 13/16 in, 9/16 in, 1/8 in, 11/32 in, 11/64 in, 15/32 in, 19/32 in, 19/64 in, 31/32 in, 7/32 in
Miscellaneous Tools Included
(8) Handles
Nut Drivers and Nutsetters Included
Nut Driver Solid Fluted: 1/2 in x 2-3/4, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
Included Storage
J553441-8SG
Number of Sockets/Accs.
287
Putty Knives and Scrapers Included
None
Number of Putty Knives and Scrapers
0
Number of Striking and Struck Tools
31
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (22) Hex Keys, (8) Phillips Screwdrivers
Plumbing Tools Included
None
HVAC Tools Included
None
Sockets, Drive Tools, and Accessories Included
(225) Sockets, (24) Accessories, (8) Drive Tools
Number of Screwdrivers, Keys, and Bits
52
Electrical and Telecom Tools Included
(1) Wire Stripper
Striking and Struck Tools Included
(1) Mallet, (17) Punches, (4) Hammers, (9) Chisels
Number of Plumbing Tools
0
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
257
Measuring and Testing Tools Included
(1) Tape Measure
Tool Storage Type
Rolling Tool Cabinet
Tool Storage Material
Steel
Tool Storage Color
Red
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Insulated
Uninsulated
Number of Electrical and Telecom Tools
1
Abrasives and Finishing Tools Included
None
Foam Inserts Included
No
Number of Measuring and Testing Tools
1
Non-Sparking
No

Description

1/4", 3/8", 1/2" Drive tools.
Designed for fastener sizes 1/16" - 1-1/2", 2.5mm - 24mm
259 Sockets and Accessories

Additional Features:

  • 128 Wrenches
  • 32 Striking and Struck Tools
  • 14 Pliers and Snips
  • 30 Screwdrivers
  • 34 Miscellaneous Tools
  • Sub-Sets Contained: J99900, J99905, J99915
  • 297 lbs. (Tools Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.