Zoro Homepage

Master Tool Set, General Purpose, 613 pcs.

  • Mfr # JCS-0613MASBX1A

  • Zoro # G9207856


product price: $14,979.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Includes
(2) 10 Pockets, (2) Case Blow Molded Red, (3) 7 Pockets, 11 Pockets, 18 Pockets, 26 Pockets, 5 Pockets, 8 Pockets, 9 Pockets, Box Blow Molded, Folding Knife Leather Sheath, Punch and Chisel Holder, Tool Roll: 3 Pockets
Number of Pieces
613
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0613MASBX1A
Zoro #
G9207856
UPC #
662679158729
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
For Fastener Sizes
2 mm to 24 mm
Tool Storage Height
41 in
Tool Storage Depth
25 1/4 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in; 1 in
Tool Storage Width
50 in

Details

Item
Master Tool Set
Includes
(2) 10 Pockets, (2) Case Blow Molded Red, (3) 7 Pockets, 11 Pockets, 18 Pockets, 26 Pockets, 5 Pockets, 8 Pockets, 9 Pockets, Box Blow Molded, Folding Knife Leather Sheath, Punch and Chisel Holder, Tool Roll: 3 Pockets
Number of Pieces
613
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Electrical and Telecomm Tools
1
Included Storage
J555041-10SG
1 In. Drive Sockets/Accs. Included
Handle, Sliding-T 1 in DR
Number of Sockets/Accs.
308
Number of Drilling, Extracting, and Tapping Tools
10
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Number of Prybars and Pullers
10
Recommended Tool Boxes
J555041-10SG
Number of Pliers
18
Cutting Tools Included
(1) Hand Saw, (3) Knives, (3) Sheet Metal Snips
Drilling, Extracting, and Tapping Tools Included
Extractor, Screw: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
Number of Cutting Tools
7
Striking Tools Included
Chisel, Cold: 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, 1/2 in, 1 in, 1-3/16 in, Ball Pein: 8 oz, 16 oz, 32 oz, Hammer, Brass, 1.5 LB, Dead Blow Combo Face: 28 oz, 56 oz, Rubber Mallet, Punch, Center: 3/8 in, 1/2 in, Punch, Drift: 3/16 in, 1/8 in, 1/4 in, Punch, Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch, Prick: 5/16 in, Punch, Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
No. of Putty Knives and Scrapers Included
2
3/8 In. Drive Sockets/Accs. Included
Extension, Flexible: 8 in, Extension, Wobble: 3 in, 6 in, Extension: 3 in, 6 in, 12 in, Handle, Hinge: 1/2 in, 8-1/2 in, Handle, Sliding-T, Ratchet, Adapter, Socket clip, Ratchet, Classic Pear Head: 7 in, Ratchet, Flex Head: 8-1/2 in, Socket 12 PT: 1/4 in, 3/8 in, 5/16 in, 1/2 in, 5/8 in, 7/8 in, 7/16 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in, 1 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/8 in, 3/8 in, 5/16 in, 1/2 in, 7/16 in, Socket, Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket, Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket, Phillips Bit: #2, #3, #4, Universal 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Socket, Screwdriver Slotted: 1/4 in, Universal Joint
Measuring Tools Included
Tape Rule, Power Lock(R) Metal Case, 12 ft x 1/2 in
Screwdrivers Included
Screw Starter, Phillips: 5-3/4 in, Screw Starter, Slotted: 5-5/8 in, Screwdriver, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #3 x 8 in, Screwdriver, Phillips, Round Stubby: #2 x 1-1/2 in, Screwdriver, Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in, 4 in, 3/16 in x 8 in, Screwdriver, Slotted Round Stubby: 1/4 in x 1-1/2 in, Screwdriver, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in
Putty Knives and Scrapers Included
(1) Putty Knife, (1) Scraper
Pliers Included
Lineman's Pliers, (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (3) Long-Nose Pliers, (6) Specialty Pliers
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle, Hinge: 5 in, Ratchet, Adapter, Ratchet, Classic Pear Head: 10 in, Ratchet, Flex Head: 17-3/32 in, Ratchet, Long Classic Pear Head: 16 in, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Handle, Speed: 15-1/2 in, Socket, Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Drag Link: 15/16 in, 3/4 in, Socket, Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Universal 12PT: 1/2 in, 5/8 in, 9/16 in, Universal Joint
Prybars and Pullers Included
Prybar Aligning: 18 in, 24 in, Prybar Rolling Head: 12 in, 16 in, Puller Jaw Reversible 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME
Number of Screwdrivers
21
Number of Measuring Tools
1
Miscellaneous Tools Included
(1) C-Clamp, (11) Handles
Number of Nut Drivers and Nutsetters
11
Number of Wrenches
172
Hex and Torx Keys Included
Set Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Set Hex Key 9 PC Metric: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Drilling, Extracting, and Tapping Tools
Extractor, Screw: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
Inspection and Retrieving Tools Included
(1) Retrieving Tool, (1) Pick, (1) Inspection Mirror, (2) Magnetic Pick-Up Tools
Nut Drivers and Nutsetters Included
Nut Driver: 7/16 in x 2-3/4 in, 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension, Flexible: 6-1/4 in, Handle, Hinge: 5-3/4 in, 20 in, Handle, Sliding-T, Socket Clip, Socket Driver, Handle, Speed: 15-1/2 in, Ratchet, Classic Pear head: 5 in, Socket 6 PT: 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 11/32 in, 1/2 in, 1/4 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket, Deep 6 PT: 3/16 in, 5/16 in, 7/16 in, 9/16 in, 3/8 in, 7/32 in, 9/32 in, 11/32 in, 1/4 in, 1/2 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket, Hex Bit: 1/16 in, 3/16 in, 5/16 in, 1/8 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, 1/4 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket, Phillips Bit: #1, #2, Socket, Screwdriver Bit Slotted: (2) 1/4 in, 3/16 in, Universal 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Universal Joint 1/4 in Drive
Number of Striking Tools
33
Number of Hex and Torx Keys
22
Number of Inspection and Retrieving Tools
5
Tool Storage Type Included
Rolling Cabinet
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
12
3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Sliding-T: 8 in, Ratchet, Classic Pear Head: 20 in, Socket 12 PT: 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint
Number of Consumable Parts
0
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of HVAC Tools
0
Number of Measuring and Testing Tools
1
Foam Inserts Included
No
Number of Sockets, Drive Tools, and Accessories
165
Number of Striking and Struck Tools
44
Tool Storage Type
Rolling Tool Cabinet
Number of Electrical and Telecom Tools
1
Number of Plumbing Tools
0
HVAC Tools Included
None
Abrasives and Finishing Tools Included
None
Tool Storage Material
Steel
Number of Putty Knives and Scrapers
2
Screwdrivers, Keys, and Bits Included
(1) Screw Starter, (11) Nut Drivers, (11) Slotted Screwdrivers, (22) Hex Keys, (8) Phillips Screwdrivers
Measuring and Testing Tools Included
(1) Tape Measure
Insulated
Uninsulated
Plumbing Tools Included
None
Non-Sparking
No
Striking and Struck Tools Included
(1) Mallet, (1) Punch Holder, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels
Sockets, Drive Tools, and Accessories Included
(128) Sockets, (28) Accessories, (9) Drive Tools
Tool Storage Color
Red
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
54
Wrenches Included
Torque Wrench, Ratcheting Head Micrometer, Adjustable Satin: 6", 8", 10", 12", 15", Angle Open-End Satin: 1/2", 1/4", 11/32", 15/64", 3/8", 5/16", 7/16", 7/32", 9/32", Chain Universal: 16-1/2", Combination 6 PT: 1/8", 3/16", 5/32", Combination Flare Nut Satin 6 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Combination Flex Head Satin: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Combination Satin 12 PT: 1/2", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 11/16", 13/16", 15/16", 1", 1-1/16", 1-1/8", 1-3/8", 1-5/16", 1-7/16", 1-1/4", 1-1/2", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Crowfoot Open End 3/8" Dr: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Double Box Full Polish 12PT: 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", Flare Nut Satin 6 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Obstruction Box Satin 12 PT: 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Offset Double Box Full Polish 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open-End Satin: 3/8" x 5/16", 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", 1/2" x 9/16", 11/16" x 3/4", 13/16" x 7/8", (2) 15/16" x 1", 1/4" x 5/16", 1-1/16" x 1-1/8", 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Cast Iron HD: 10", 14", 18", Ratcheting Double Box 12 PT: 1/2" x 9/16", 1/4" x 5/16", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Flare Nut 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Short Combination 6 PT: 1/4", 11/32", 3/8", 5/16", 9/32", Short Combination Full Polish 12 PT: 1/4", 11/32", 3/8", 5/16", 9/32", Short Double Box Satin: 1/2" x 9/16", 3/8" x 7/16", 5/16" x 3/8", 5/8" x 3/4"

Description

305 - Sockets and Accessories170 - Wrenches34 - Striking and Struck Tools27 - Pliers32 - Screwdrivers45 - Miscellaneous Tools
613 pieces.
1/4", 3/8", 1/2", 3/4" drive tools.

Additional Features:

  • Designed for fastener sizes 1/16" - 2-3/8", 2 mm - 24 mm.
  • Tools only.
  • Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MOD613.
  • Enhanced version of Proto® J99930 Master Technician Maintenance Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.