Zoro Homepage

Master Tool Set, General Purpose, 78 pcs.

  • Mfr # 100G48

  • Zoro # G2611870


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit Tool
Number of Pieces
78
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100G48
Zoro #
G2611870
UPC #
662679421069
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Drive Size1
1/2 in
For Fastener Sizes
5/16 in to 1 1/4 in

Details

Item
Master Tool Set
Includes
Kit Tool
Number of Pieces
78
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Number of Powered Tools
1
Tool Storage Type Included
Box
Striking Tools Included
Ball Pein Hammer: 16 oz, Chisel Cold: 1/2 in, 3/4 in, 3/8 in, Dead Blow Combo Face Orange: 28 oz, Punch Center: 1/2 in, 3/8 in, Punch Pin: 1/8 in, 3/16 in, Punch Drift: 1/4 in
Number of Consumable Parts
0
Screwdrivers Included
Phillips Round: #1 x 3 in, #2 x 4 in, #3 x 6 in, Slotted Round Stubby: 1/4 in x 1-1/2 in, Slotted Square: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in
1/2 In. Drive Sockets/Accs. Included
Extension: 5 in, 10 in, Handle Hinge, Ratchet, Socket 12 PT: 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 9/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
Miscellaneous Tools Included
None
Pliers Included
None
Number of Wrenches
5
Powered Tools Included
Cordless Wet/Dry Vacuum
Number of Hex and Torx Keys
9
Number of Miscellaneous Tools
0
Hex and Torx Keys Included
Hex Key 9 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in
Tool Kit Product Grouping
Tool Kits
Number of Sockets/Accs.
53
Number of Striking Tools
10
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Recommended Tool Boxes
J9969R
Number of Screwdrivers
7
Included Storage
J9969-NA
Number of Pliers
0
Number of Cutting Tools
0
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Number of Measuring and Testing Tools
0
Striking and Struck Tools Included
None
Electrical and Telecom Tools Included
None
Non-Sparking
No
Tool Storage Type
None, Tools Only
Measuring and Testing Tools Included
None
Number of Screwdrivers, Keys, and Bits
16
Number of Sockets, Drive Tools, and Accessories
3
Foam Inserts Included
No
HVAC Tools Included
None
Number of Plumbing Tools
0
Plumbing Tools Included
None
Measurement Type
SAE
Abrasives and Finishing Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers, (5) Phillips Screwdrivers, (9) Hex Keys
Sockets, Drive Tools, and Accessories Included
(3) Sockets
Number of Striking and Struck Tools
0
Number of Electrical and Telecom Tools
0
Number of Putty Knives and Scrapers
0
Insulated
Uninsulated
Number of HVAC Tools
0
Number of Abrasives and Finishing Tools
0

Description

Proto's 100G48 Master Tool Set offers a comprehensive range of tools that are suitable for general purpose applications. This 78-piece set is the perfect choice if you want to have a tool box with everything you need to tackle any job. It contains a total of 78 pieces, including storage boxes and a wide variety of different types of tools. The master set includes hex keys, wrenches, adjustable pliers and locking straight pliers. The hex key 9 PC consists of 3/64 in., 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in. and 5/32 inch sizes. The adjustable wrench has an 8 in handle length, while the combination wrench has 12 PT with 3/8 inch, 5/16 inch and 1 inch sizes respectively. If you want a complete set that can handle any job on hand, Proto's 100G48 Master Tool Set is the ideal choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.