| SAE or Metric | SAE, Metric |
| Primary Application | General Purpose |
| Number of Pieces | 271 |
| Includes | Blow Mold Box: 131/2X1013/16X21/16, Box Molded For 9200D, Kit Tool: (2) 10 Pockets, Pouch Only For Anti-Slip: 15 PC, 18 PC, Torque Wrench Plastic Box |
| Tool Storage Type Included | Rolling Cabinet |
| Number of Consumable Parts | 0 |
| Striking Tools Included | Ball Peen Hammer: 8 oz., 16 oz., hammer Rubber Mallet |
| Tool Storage Included | Yes |
| Number of Wrenches | 57 |
| Number of Sockets/Accs. | 178 |
| Number of Screwdrivers | 19 |
| Nonsparking | No |
| 3/8 In. Drive Sockets/Accs. Included | Extension: 3", 6", 8", 12", Handle Hinge: 7-7/8", Handle Sliding-T, Handle Speeder, (2) Ratchet, Round Head Flex, Socket 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Deep 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/2", 1/4", 3/8", 5/16", 7/16", Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4", Socket Hex Bit: 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32", 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Clip, Universal Joint, Universal Socket: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16" |
| Miscellaneous Tools Included | Socket Bar: 6-1/4", 9", 13" |
| 1/2 In. Drive Sockets/Accs. Included | Socket Hex Bit: 12mm, 14mm, 17mm |
| Item | Master Tool Set |
| Number of Nut Drivers and Nutsetters | 11 |
| Number of Pliers | 5 |
| 1/4 In. Drive Sockets/Accs. Included | Extension: 2", 3", 6", Extension Flex: 6", Handle Hinge: 5-3/4", Handle Sliding-T, Ratchet, Socket 6 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4", 3/8", 5/16", Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4", 3/16", Socket Hex Bit: 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64", 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Clip, Socket Driver, Universal Joint, Universal Socket: 1/4", 3/8", 5/16", 7/16" |
| Tool Kit Product Grouping | Tool Kits |
| Included Storage | Mfr. No. J442742-8RD |
| Pliers Included | Slip-Joint w/Grip: 6", 8", Diagonal Cutting w/Grip: 6-1/6", Locking Straight: 7-15/32", Needle Nose Long Thin: 6-1/16" |
| Tool Families Included | Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches |
| Screwdrivers Included | Keystone Round Bar: 1/4" x 1-1/2", Keystone Square Bar: 1/4" x 4", 3/16" x 4", 3/8" x 12", 3/8" x 8", 5/16" x 6", Cabinet Round Bar Precision: 1/8" x 3", 1/8" x 4", 1/8" x 8", Cabinet Round Bar: 3/16" x 4", 3/16" x 8", Phillips Round Bar Precision: #0 x 3", Phillips Round Bar: #1 x 8", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8" |
| Wrenches Included | Adjustable: 6", 8", 10", Combination 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Open End: 1/2" x 9/16", 1/4" x 5/16", 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 3/8" x 5/16", 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10" |
| Number of Striking Tools | 3 |
| Nut Drivers and Nutsetters Included | Nut Driver: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/8", 7/16", 7/32", 9/16", 9/32" |
| Number of Miscellaneous Tools | 3 |
| Insulated | No |