Zoro Homepage

Master Tool Set, Starter, 78 pcs.

  • Mfr # J99301A

  • Zoro # G9207381


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 DR Blow Mold Case, Pouch Only For 15 PC Anti-Slip
Number of Pieces
78
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99301A
Zoro #
G9207381
UPC #
662679159085
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Tool Storage Height
9 1/2 in
For Fastener Sizes
5/16 in to 1 1/4 in
Tool Storage Depth
8 1/2 in
Drive Size1
1/2 in
Tool Storage Width
26 in

Details

Item
Master Tool Set
Includes
1/2 DR Blow Mold Case, Pouch Only For 15 PC Anti-Slip
Number of Pieces
78
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Hex and Torx Keys Included
Folding Hex Key Set: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in
Number of Hex and Torx Keys
9
Tool Storage Type Included
Box
Number of Pliers
5
Number of Consumable Parts
0
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #3 x 6 in
Pliers Included
Diagonal-Cutting Pliers, Locking Pliers, Long-Nose Pliers, Slip-Joint Pliers, Tongue and Groove Pliers
Number of Screwdrivers
7
Included Storage
J9969R
Striking Tools Included
Ball Peen Hammer: 16 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cold: 1/2 in, 3/4 in, 3/8 in, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, Punch Pin Super Duty: 1/8 in, 3/16 in
Number of Sockets/Accs.
30
Miscellaneous Tools Included
None
1/2 In. Drive Sockets/Accs. Included
Deep SAE 12 Point: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 1-1/16, 1-1/8, 1-1/4, (2) Accessories: 5 in, 10 in Extensions, Ratchet, Hinge Handle, Standard SAE 12 Point: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 1-1/16, 1-1/8, 1-1/4 in
Number of Miscellaneous Tools
0
Recommended Tool Boxes
J9969R
3/8 In. Drive Sockets/Accs. Included
Extension: 5 in, 10 in, Handle Hinge: 15-3/4 in, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Number of Striking Tools
10
Number of Wrenches
17
Tool Kit Product Grouping
Tool Kits
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Cutting Tools Included
None
Plumbing Tools Included
None
Compatible Tool Storage Manufacturer Model Number
JBM1205
Non-Sparking
No
Includes Casters
No
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
16
Insulated
Uninsulated
Number of Plumbing Tools
0
Number of HVAC Tools
0
Sockets, Drive Tools, and Accessories Included
(3) Accessories, (1) Drive Tool, (26) Sockets
Measurement Type
SAE
Number of Drawers
0
HVAC Tools Included
None
Locking System
Padlock Enclosure
Number of Electrical and Telecom Tools
0
Number of Putty Knives and Scrapers
0
Tool Storage Color
Red
Number of Sockets, Drive Tools, and Accessories
30
Foam Inserts Included
No
Tool Storage Type
Tool Box
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdriver, (9) Hex Keys
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Striking and Struck Tools Included
(1) Hammer, (3) Chisels, (5) Punches
Number of Striking and Struck Tools
10
Tool Storage Material
Steel

Description

1/2" Drive Tools
Designed for fastener sizes 5/16" - 1-1/4"
30 Sockets and Wrenches

Additional Features:

  • 17 Wrenches
  • 10 Striking and Struck Tools
  • 5 Pliers
  • 7 Screwdrivers
  • 9 Miscellaneous Tools
  • 46 lbs. (Tools Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.