Zoro Homepage

Master Tool Set, Starter, SAE, 1/2 In.

  • Mfr # J99300

  • Zoro # G2333746


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Includes
Pouch Only For 15 PC Anti-Slip
Number of Pieces
76
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99300
Zoro #
G2333746
UPC #
662679421069
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Drive Size1
1/2 in
For Fastener Sizes
5/16 in to 1 1/4 in

Details

Item
Master Tool Set
Includes
Pouch Only For 15 PC Anti-Slip
Number of Pieces
76
Primary Application
Starter
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
Tool Storage Included
No
SAE or Metric
SAE
Nonsparking
No
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Number of Consumable Parts
0
Number of Striking Tools
10
Tool Kit Product Grouping
Tool Kits
Number of Screwdrivers
7
Number of Hex and Torx Keys
9
Hex and Torx Keys Included
Folding Hex Key: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers
Number of Sockets/Accs.
30
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #3 x 6 in
Miscellaneous Tools Included
None
Included Storage
JBM1205
Number of Miscellaneous Tools
0
Number of Pliers
5
Recommended Tool Boxes
J9969-NA
3/8 In. Drive Sockets/Accs. Included
Extension: 5 in, 10 in, Handle Hinge: 15-3/4 in, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Striking Tools Included
Ball Peen Hammer: 16 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cold: 1/2 in, 3/4 in, 3/8 in, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, Punch Pin Super Duty: 1/8 in, 3/16 in
Number of Wrenches
17
1/2 In. Drive Sockets/Accs. Included
Standard SAE 12 Point 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1, 1 1/16, 1 1/8 in, 1 1/4 in In, Deep SAE 12 Point 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1, 1 1/16, 1 1/8 in, 1 1/4 in In, Accessories-5 and 10 in L Extensions, Ratchet, Hinge Handle
Tool Storage Type Included
Box
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Cutting Tools
0
Cutting Tools Included
None
HVAC Tools Included
None
Plumbing Tools Included
None
Number of Electrical and Telecom Tools
0
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdriver, (9) Hex Key Set
Striking and Struck Tools Included
(2) Hammers, (1) Drift Punch, (2) Center Punch, (2) Pin Punch, (3) Cold Chisel
Number of Plumbing Tools
0
Insulated
Uninsulated
Number of Sockets, Drive Tools, and Accessories
30
Non-Sparking
No
Abrasives and Finishing Tools Included
None
Foam Inserts Included
No
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Electrical and Telecom Tools Included
None
Number of Screwdrivers, Keys, and Bits
16
Measuring and Testing Tools Included
None
Sockets, Drive Tools, and Accessories Included
(3) Accessories, (1) Drive Tool, (26) Sockets
Compatible Tool Storage Manufacturer Model Number
JBM1205
Number of Striking and Struck Tools
10
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Tool Storage Color
Red
Measurement Type
SAE
Tool Storage Type
None, Tools Only

Description

1/2" Drive Tools
Designed for fastener sizes 5/16" - 1-1/4"
30 Sockets and Accessories

Additional Features:

  • 17 Wrenches
  • 10 Striking and Struck Tools
  • 5 Pliers
  • 7 Screwdrivers
  • 9 Miscellaneous Tools
  • 46 lbs. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.