Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Tool Set, Techncian, SAE, 334-Pieces

  • Mfr # JCS-0334MAS

  • Zoro # G0543627


product price: $5,519.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Case Blow Molded Red, Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 7 Pockets, 8 Pockets, 10 Pockets, 15 Pockets, 26 Pockets
Number of Pieces
334
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0334MAS
Zoro #
G0543627
UPC #
662679990954
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 26 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in

Details

Item
Master Tool Set
Includes
(2) Case Blow Molded Red, Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 7 Pockets, 8 Pockets, 10 Pockets, 15 Pockets, 26 Pockets
Number of Pieces
334
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
SAE or Metric
SAE
Nonsparking
No
Number of Striking Tools
29
3/8 In. Drive Sockets/Accs. Included
Extension Flexible: 8 in, Extension: 3 in, 6 in, 12 in, Handle Hinge Black Oxide: 8-1/2 in, Handle Hinge: 8-1/2 in, Handle Sliding-T, Ratchet Adapter, Ratchet Premium Pear Head: 8-1/2 in, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Screwdriver Slotted: 1/4 in, Socket Clip, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep Spline: #12 x 3/8 in, #14 x 7/16 in, #16 x 1/2 in, #18 x 9/16 in, #20 x 5/8 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Socket Phillips Bit: #2, #3, #4, Socket Spline: #12 x 3/8 in, #14 x 7/16 in, #16 x 1/2 in, #18 x 9/16 in, #20 x 5/8 in, Socket Super Short 6 PT: 1/2 in, 1/4 in, 11/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint
Nut Drivers and Nutsetters Included
Nut Driver: 7/16 in x 2-3/4 in, 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
Number of Consumable Parts
0
Number of Miscellaneous Tools
13
Screwdrivers Included
Screwdriver Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screwdriver Phillips Round Stubby: #2 x 1-1/2 in, Screwdriver Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Screwdriver Slotted Round Stubby: 1/4 in x 1-1/2 in, Screwdriver Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
Wrenches Included
Adjustable Wrenches, Combination Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
Number of Measuring Tools
1
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Ratchet Adapter: 2-21/32 in, Ratchet Premium Pear Head: 10-1/2 in, Ratchet, Long Classic Pear Head: 16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal 12 PT: 1/2 in, 5/8 in, 9/16 in, Universal Joint
Hex and Torx Keys Included
Set Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flexible: 6-1/4 in, Handle Hinge: 5-3/4 in, Handle Speed: 15-1/2 in, Ratchet Classic Pear Head: 5 in, Socket Clip, Socket Driver, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Socket Phillips Bit: #1, #2, Socket Screwdriver Bit Slotted: (2) 1/4 in, 3/16 in, Socket Universal 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Universal Joint
Recommended Tool Boxes
J453441-8RD
Number of Hex and Torx Keys
13
3/4 In. Drive Sockets/Accs. Included
Handle Sliding-T
Number of Sockets/Accs.
195
Tool Kit Product Grouping
Tool Kits
Number of Nut Drivers and Nutsetters
11
Number of Wrenches
53
Tool Storage Type Included
None
Cutting Tools Included
(1) Hand Saw, (3) Knives
Number of Cutting Tools
0
Pliers Included
Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (14) Specialty Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers
Striking Tools Included
Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Rubber Mallet, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
Number of Screwdrivers
19
Miscellaneous Tools Included
(5) Tool Rolls, (8) Handles
Measuring Tools Included
Tape Rule, FATMAX(R): 25 ft x 1-1/4 in
Number of Pliers
21
1 In. Drive Sockets/Accs. Included
Handle Sliding-T
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Screwdrivers, Keys, and Bits
43
Striking and Struck Tools Included
(1) Mallet, (1) Punch Holder, (17) Punches, (2) Hammers, (9) Chisels
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Number of Putty Knives and Scrapers
0
Measurement Type
SAE
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
Foam Inserts Included
No
Number of Electrical and Telecom Tools
0
Sockets, Drive Tools, and Accessories Included
(163) Sockets, (22) Accessories, (6) Drive Tools
Number of Sockets, Drive Tools, and Accessories
191
Number of HVAC Tools
0
HVAC Tools Included
None
Number of Abrasives and Finishing Tools
0
Electrical and Telecom Tools Included
None
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys, (8) Phillips Screwdrivers
Abrasives and Finishing Tools Included
None
Insulated
Uninsulated
Non-Sparking
No
Number of Striking and Struck Tools
30
Tool Storage Type
None, Tools Only

Description

193 - Sockets and Accessories44 - Wrenches30 - Striking and Struck Tools15 - Pliers30 - Screwdrivers22 - Miscellaneous Tools
334 pieces.
1/4", 3/8", 1/2" drive tools.

Additional Features:

  • Designed for fastener sizes 1/16" - 1-1/2", 9 mm - 19 mm.
  • Tools only.
  • Enhanced version of Proto® J99670 Advanced Maintenance Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.