Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Tool Set, Technician, 833-Pieces

  • Mfr # JCS-0833MAS

  • Zoro # G9826835


product price: $14,929.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Includes
Box for Puller Set, Folding Knife Sheath, Pouch, Red Blow Mold Case, Torque Wrench Plastic Box
Number of Pieces
833
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Plumbing Tools, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0833MAS
Zoro #
G9826835
UPC #
662679990930
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 24 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in

Details

Item
Master Tool Set
Includes
Box for Puller Set, Folding Knife Sheath, Pouch, Red Blow Mold Case, Torque Wrench Plastic Box
Number of Pieces
833
Primary Application
Technician
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Plumbing Tools, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
SAE or Metric
Metric, SAE
Nonsparking
No
1/2 In. Drive Sockets/Accs. Included
Drag Link: 3/4 in, 15/16 in, Extension: 2-1/2 in, 5 in, 10 in, Flare Nut Crowfoot: 1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-7/8 in, 1-9/16 in, 1-11/16 in, 1-13/16 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, Flex Head Ratchet: 17-3/32 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, (3) Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in,, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Number of Miscellaneous Tools
40
Number of Sockets/Accs.
395
Striking Tools Included
Ball Peen Hammer: 8 oz, 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, 56 oz, Chisel Cold: 1 in, 1-3/16 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Brass: 1-1/2 lb, Hammer Rubber Mallet, , Chisel/Punch Holder, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Hacksaw w/Rubber Grip
Tool Storage Type Included
None
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
Inspection and Retrieving Tools Included
(1) Mirror, (1) Pick, (1) Retriever Tool
Miscellaneous Tools Included
(1) C-Clamp, (1) Driver, (1) Bolt Extractor Set, (1) Tap and Die Set, (10) Screw Extractors, (11) Handles, (15) Tool Rolls
Number of Electrical and Telecomm Tools
1
Number of Nut Drivers and Nutsetters
23
3/8 In. Drive Sockets/Accs. Included
(2) Ratchet, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10mm, 11/16 in, 11/32 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 19mm,, 20mm, 21mm, 22mm, 23mm, 24mm, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 6 in, 7/16 in, 7/32 in, 7/8 in, 7mm, 8 in, 8mm, 9/16 in, 9/32 in, 9mm, Crowfoot: 1/2 in, Extension Wobble: 3 in, Extension: 3 in, Flex Head Ratchet: 8-1/2 in, Hand Impact Driver: 5-1/2 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, Impact Socket 6 PT: 1 in, Socket 12 PT: 1 in, Socket 8 PT: 1/2 in, Socket Bit Phillips: #2, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1 in, Socket Hex Bit: 1/4 in, Universal Joint, Universal Socket 12 PT: 1/2 in, Universal Socket 6 PT: 1/2 in
Number of Screwdrivers
21
Putty Knives and Scrapers Included
(1) Scraper, (2) Putty Knives
Number of Striking Tools
35
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Number of Wrenches
210
Number of Inspection and Retrieving Tools
3
Number of Hex and Torx Keys
22
3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Hinge 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Universal Joint
Number of Pliers
19
Number of Cutting Tools
0
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Clip, Socket Driver, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Universal Joint, Universal Socket: 1/2 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in,
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Measuring Tools
1
Number of Drilling, Extracting, and Tapping Tools
20
Recommended Tool Boxes
J455041-8RD-1S
No. of Putty Knives and Scrapers Included
4
Drilling, Extracting, and Tapping Tools
Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
Pliers Included
Lineman's Pliers, (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (4) Long-Nose Pliers, (6) Specialty Pliers
Prybars and Pullers Included
2-Way/3-Way Crossarm Threaded 5/8"-12 ACME, 3-Way Crossarm Threaded 3/4"-12 ACME, Blind Bearing Puller, Rolling Head Prybar: 12 in, 16 in, Prybar Aligning: 18 in, 24 in, Jaw Block: 6 Ton, 10 Ton, Jaw Reversible: 6 Ton, Puller Handle T-Rod ACME, Puller Jaw 10 Ton Rev, Puller Jaw Block Lock Scr, Puller Jaw Block Screw, Puller Jaw Reversible 4 in Reach, Puller Nut Adjustable Reversible, (2) Puller Nut Hex, Puller Pin Pivot, Puller Rod Slide ACME, Puller Rod Threader, Puller Screw Cap, (2) Puller Screw Forcing ACME, (2) Puller Separator Plate, Puller Slide Hammer: 2-1/2 lb, 5 lb, Puller Step Plate Adapter: 3/4 x 1 in, 7/8 x 1-1/8 in, 1 x 1-1/4 in, 1-1/2 x 1-7/8 in, 1-1/4 x 1-5/8 in, 1-1/8 x 1-3/8 in, 1-3/4 x 2-1/8 in, 1-3/8 x 1-3/4 in, 1-5/8 x 2 in, 1-7/8 x 2-3/8 in, 2 x 2-1/2 in, (2) Forcing Screw Tip, 3-Way Yoke
Number of Consumable Parts
0
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Drilling, Extracting, and Tapping Tools Included
Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), & Tool Holder, Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
Cutting Tools Included
(1) Cutter, (1) Hand Saw, (3) Knives, (3) Snips
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Specialty Wrenches
Number of Prybars and Pullers
42
Tool Kit Product Grouping
Tool Kits
Measuring Tools Included
Tape: 12 ft. x 1/2"
Striking and Struck Tools Included
(1) Mallet, (1) Punch Holder, (17) Punches, (38) Pullers, (4) Pry Bars, (6) Hammers, (9) Chisels
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
(28) Accessories, (312) Sockets, (9) Drive Tools
Number of Measuring and Testing Tools
0
Number of Striking and Struck Tools
76
Number of HVAC Tools
0
Number of Electrical and Telecom Tools
1
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper
HVAC Tools Included
None
Number of Putty Knives and Scrapers
3
Number of Sockets, Drive Tools, and Accessories
349
Measurement Type
Metric/SAE
Plumbing Tools Included
(1) Pipe Flaring Tool
Non-Sparking
No
Measuring and Testing Tools Included
None
Number of Plumbing Tools
1
Number of Screwdrivers, Keys, and Bits
83
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(2) Screw Starters, (11) Slotted Screwdrivers, (15) Screwdriver Bits, (2) Bit Holders, (22) Hex Keys, (23) Nut Drivers, (8) Phillips Screwdrivers
Tool Storage Type
None, Tools Only
Foam Inserts Included
No

Description

375 - Sockets and Accessories170 - Wrenches34 - Striking and Struck Tools27 - Pliers32 - Screwdrivers 139 - Miscellaneous Tools
833 pieces.
1/4", 3/8",1/2", 3/4" drive tools.

Additional Features:

  • Designed for fastener sizes 1/16" - 2-3/8", 2 mm - 24 mm.
  • Tools only.
  • Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MOD833.
  • Enhanced version of Proto® J99940 Master Technician Maintenance Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.