Mechanics Stethoscope
Mfr # JFP500A
Zoro # G3526975
product price: $28.49
/eaKey Features
Application
Detects Noises In Engines
Number of Pieces
1
For Use With
Helps Detect Noises In Engines
Includes
Intructions
Used For
Fast, Accurate Method For Locating Trouble In Engine.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFP500A
Zoro #
G3526975
UPC #
662679046811
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/32 in
Length
14 29/32 in
Width
7 45/64 in
Overall Width
7 11/16 in
Overall Length
14 15/16 in
Details
Item
Mechanics Stethoscope
Application
Detects Noises In Engines
Number of Pieces
1
For Use With
Helps Detect Noises In Engines
Includes
Intructions
Used For
Fast, Accurate Method For Locating Trouble In Engine.
Material
Steel
Tool Type
Mechanic Stethoscope
For Vehicle Tool Category
Power Train
Color
Black, Silver
Testing Application
Engine Issue Diagnostic
Compatible Vehicle Part
Engine
Description
Fast, accurate method for locating trouble in engines
Determines if moving parts are worn, such as pistons, gears, valves, water pumps, gaskets, bearings, etc
Plastic ear protectors help reduce shop noise
Additional Features:
- Spring steel diaphragm for long use
- Shock resistant handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.