Shop PROTO

Metric L Key Hex Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short

  • Mfr # J46314
  • Zoro # G1940832

product price: 
$
0.52
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46314
Zoro #
G1940832
UPC #
00662679534592
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Working Angle
90 Degrees
Handle Material
Steel
Tether Style
Tether Capable
Corrosion Resistant
Yes
Standards
ANSI B18.3.2M
Number of Tips
2
Fastener Holding
No
Non-Magnetic
No
Key Shape
L
Insulated
No
End Shape
Hex
Tether Ready
No
Number of Ball Ends
0
Non-Sparking
No
Driver Material
Alloy Steel
Corrosion-Resistance
Corrosion-Resistant
Series
Proto
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

This Metric Hex Key has a 0.7 mm hex bit size
31 mm long arm
6 mm short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.