Shop GENIUS TOOLS
Create Account
1/2in x 9/16in Flare Nut Wrench
- Mfr # 761618
- Zoro # G023580319
original price:Â $14.42 , new price: $12.98 , 9 percent off
new price:Â
$
12.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761618
- Zoro #
- G023580319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 1/2 x 9/16 Inch Dual Size, Precision Fit, Durable Chrome Finish - 761618 Flare Nut Wrench This dual-size flare nut wrench is built for controlled turning on flare nut fittings where a secure, close fit matters. The 1/2in and 9/16in ends provide two commonly needed sizes in one professional-grade hand tool. Manufactured from Chromium-vanadium steel alloy and finished for corrosion resistance, it is forged and heat treated to maintain strength under heavy use. Sizes are stamped for quick, permanent identification in the toolbox or drawer. Key Benefits Dual 1/2in and 9/16in flare nut ends for versatile service work. 175mm (6.89in) overall length balances reach, leverage, and tight-space control. Chromium-vanadium steel alloy construction supports high strength and long durability. Anti-corrosive chrome finish helps protect the tool in harsh shop conditions. Forged and heat treated design improves strength retention through repeated heavy use. Stamped sizes provide fast selection and permanent identification during organization. Meets or exceeds ANSI standards for consistent quality and reliable performance. Designed for professional technicians, it is intended to hold up over a lifetime of demanding use while keeping identification and handling straightforward on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.