Zoro Homepage

Metric L Key Hex Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short

  • Mfr # J46300

  • Zoro # G1940972


product price: $0.37
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J46300
Zoro #
G1940972
UPC #
00662679534523
Country of Origin
United States

Dimensions

Tip Size
70 mm
Arm Length
1/4 in
Handle Length
3 in
Short Arm Length
6 mm
Long Arm Length
1 7/32 in
Length Family
Standard
Short-Arm-Length
6mm
Long-Arm-Length
1-7/32"
Arm-Length
1/4"
Arm Length - Long
1 7/32 in
Arm Length - Short
6 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Nonsparking
No
Handle Material
Steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Key Shape
L-Shape
Grip Style
Plain
Standards
ANSI B18.3.2M
Tether Ready
No
Driver Material
Alloy Steel
Number of Tips
2
Number of Ball Ends
0
End Shape
Hex
Insulated
No
Fastener Holding
No
Non-Magnetic
No
Corrosion Resistant
Yes
Non-Sparking
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Proto
Includes Insulation
Not Insulated

Description

This Metric Hex Key has a 0.7 mm hex bit size
31 mm long arm
6 mm short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.