Shop PROTO

Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short

  • Mfr # J46510
  • Zoro # G7536085

product price: 
$
6.45
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46510
Zoro #
G7536085
UPC #
662679534776
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ASME B18.3
Nonsparking
No
Tether Capable
Tether Capable
Blade Material
Alloy steel
Handle Material
Plastic
Working Angle
90 Degrees
Handle Color
Blue
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Fastener Holding
No
Non-Sparking
No
Non-Magnetic
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Tether Ready
No
Grip Style
Coated
Standards
ASME B18.3
Number of Tips
1
Key Shape
T
Insulated
No
End Shape
Hex
Corrosion Resistant
Yes
Series
Proto
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Shell Material
Alloy Steel

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.