Shop VEVOR
See all product information
Create Account
Impact Socket Set Impact Sockets 3/4 Inches 21 Piece 3/4 Inches to 2 Inches SAE, 21PK
- Mfr # 3/4"-21pc
- Zoro # G423371692
product price:Â
$
93.39
/pk of 21, $4.45/ea
Key Features
Hardness
HRC40-42
Material
CR-V Steel
Container Height
3.94 in
Container Length
21.66 in
Number of Pieces
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4"-21pc
- Zoro #
- G423371692
- UPC #
- 197988650683
- Country of Origin
- China
- Hardness
- HRC40-42
- Material
- CR-V Steel
- Item
- Impact Socket Set
- Number of Pieces
- 21
Dimensions
- Container Height
- 3.94 in
- Container Length
- 21.66 in
- Container Width
- 14.57 in
Description
VEVOR 3/4 in Drive Impact Socket Set, 21 Pieces SAE 3/4 in to 2 in, 6 Point Cr-V Alloy Steel for Auto Repair, Easy-to-Read Size Markings, Includes Extension Bars, Ratchet Handle and Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.