Metric Plain Hex Key Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short

  • Mfr # J46516

  • Zoro # G7531535


product price:  $8.99
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J46516
Zoro #
G7531535
UPC #
662679534806
Country of Origin
United States

Dimensions

Tip Size
5 mm
Arm Length
6 in
Handle Length
4 in
Long Arm Length
6 in
Length Family
Long
Short Arm Length
4 in
Handle-Length
4"
Short-Arm-Length
4"
Long-Arm-Length
6"
Arm-Length
6"
Arm Length - Short
4 in
Arm Length - Long
6 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ASME B18.3
Handle Color
Blue
Working Angle
90 Degrees
Blade Material
Alloy steel
Nonsparking
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
Grip Style
Coated
Number of Ball Ends
0
Number of Tips
1
Standards
ASME B18.3
Non-Magnetic
No
Driver Material
Alloy Steel
Key Shape
T
Fastener Holding
No
Non-Sparking
No
Insulated
No
Tether Ready
No
End Shape
Hex
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Series
Proto

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.