Shop GENIUS TOOLS
Create Account
22PC 1/2in Dr. Metric Hand Socket Set
- Mfr # GS-422M2
- Zoro # G723582712
original price:Â $139.26 , new price: $125.33 , 10 percent off
new price:Â
$
125.33
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-422M2
- Zoro #
- G723582712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 22 Piece Metric Hand Sockets 1/2 Inch Drive Durable Chrome Vanadium Steel - GS-422M2 Professional Socket Set SKU: GS-422M2. This 22-piece metric hand socket set is built around a 1/2in drive system for dependable fit and consistent performance. Made from chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive protection in demanding shop environments. A sturdy metal box keeps sockets and accessories organized for quick identification and secure storage. Key Benefits 22-piece, 1/2in drive metric set supports common hand socket applications. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help protect tools in harsh work conditions. Meets or exceeds ANSI standards for professional-grade tool expectations. Includes extensions, universal joint, and sliding T-handle for improved access. Reversible ratchet handle supports efficient direction changes during fastening work. Metal box keeps pieces organized, protected, and easy to transport. What's Included 423810 10mm Hand Socket 423811 11mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423815 15mm Hand Socket 423816 16mm Hand Socket 423817 17mm Hand Socket 423819 19mm Hand Socket 423820 20mm Hand Socket 423821 21mm Hand Socket 423822 22mm Hand Socket 423824 24mm Hand Socket 423827 27mm Hand Socket 423830 30mm Hand Socket 423832 32mm Hand Socket 480070 Universal Joint 427021 Spark Plug Socket 20.6mm 424125 Extension Bar 125mmL 424320 Extension Bar 250mmL 480040 Sliding T-Handle 480444R Reversible Ratchet Handle This set combines a practical metric size range with essential drive accessories for everyday fastening tasks. With durable construction, ANSI-aligned quality, and organized storage, it's a reliable choice for technicians who need consistent, professional results across repeated heavy-use jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.