Zoro Homepage
This item is Discontinued.
Proto Metric Plain Hex Key Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short J46518-TT

Metric Plain Hex Key Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (Discontinued)

  • Mfr # J46518-TT
  • Zoro # G6462635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J46518-TT
Zoro #
G6462635
UPC #
662679119089
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
6 in
Handle Length
4 in
Long Arm Length
6 in
Length Family
Long
Short Arm Length
3 in
Arm-Length
6"
Short-Arm-Length
3"
Handle-Length
4"
Long-Arm-Length
6"

Description

T-handle design for greater torque.
Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
Cushion grip handle provides added comfort.

Additional Features:

  • Hex size printed on handle for easy size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.