Zoro Homepage

Micrometer Torque Wrench, 1/2" Drive Size

  • Mfr # J6013C

  • Zoro # G2767447


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
25 3/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6013C
Zoro #
G2767447
UPC #
662679135980
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
25 3/4 in
Overall Width
1 1/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.300-2010
Primary Scale Range
50 ft-lb to 250 ft-lb
Visual/Audible Indicators
Audible Click
Setting
Automatic Reset
Calibration Certificate Included
No
Min. Arc Swing
15 Degrees
Min. Number of Cycles
5,000
Number of Geared Teeth
24
Tether Capable
Tether Capable
Primary Scale Increments
1 ft-lb
Weight
5.9 lb
Tether Style
Tether Capable
Counterclockwise Accuracy
+/- 6%
Torque Limiting Mechanism
Click-Type
Clockwise Accuracy
+/- 4%
Torque Increments
1 ft-lb
Insulated
No
Handle Color
Silver
Dual Scale
Yes
Torque Adjustability
Adjustable
Torque Setting
Adjustable
Primary Scale Minimum Torque
50 ft-lb
Extended Data Testing
No
Torque Range
50 ft-lb to 250 ft-lb
Primary Scale Maximum Torque
250 ft-lb
Corrosion Resistant
Yes
Finish
Chrome
Head Movement
Fixed
Nonsparking
No

Description

Calibrated to +/- 4% in clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.