Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Torque Wrench, 1/2" Drive Size

  • Mfr # J6014NMC

  • Zoro # G2767523


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
26 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6014NMC
Zoro #
G2767523
UPC #
662679136000
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
26 1/4 in
Overall Width
1 3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Min. Number of Cycles
5,000
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
No
Secondary Scale Range
55.3 ft-lb to 261.8 ft-lb
Tether Capable
Tether Capable
Min. Arc Swing
15 Degrees
Primary Scale Range
70 N-m to 350 N-m
Primary Scale Increments
1 N-m
Secondary Scale Increments
1 ft-lb
Number of Geared Teeth
24
Setting
Automatic Reset
Torque Adjustability
Adjustable
Tether Style
Tether Capable
Dual Scale
Yes
Extended Data Testing
No
Handle Color
Silver
Finish
Chrome
Insulated
No
Torque Setting
Adjustable
Secondary Scale Maximum Torque
262 ft-lb
Primary Scale Maximum Torque
350 N-m
Corrosion Resistant
Yes
Clockwise Accuracy
+/- 4%
Primary Scale Minimum Torque
70 N-m
Weight
5.9 lb
Torque Limiting Mechanism
Click-Type
Head Movement
Ratcheting
Torque Increments
1 ft-lb, 1 N-m
Torque Range
70 N-m to 350 N-m
Nonsparking
No
Counterclockwise Accuracy
+/- 6%
Secondary Scale Minimum Torque
55 ft-lb

Description

Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.