
Micrometer Torque Wrench, 1/4" Drive Size
Mfr # J6060B
Zoro # G904420215
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Overall Length
9 1/2 in
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J6060B
Zoro #
G904420215
UPC #
662679195175
Country of Origin
Italy
Dimensions
Drive Size
1/4 in
Overall Length
9 1/2 in
Details
Item
Torque Wrench
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14M
Primary Scale Maximum Torque
50 in-lb
Calibration Certificate Included
Yes
Primary Scale Range
10 in-lb to 50 in-lb
Torque Range
10 in-lb to 50 in-lb
Primary Scale Increments
1 in-lb
Insulated
No
Primary Scale Minimum Torque
10 in-lb
Description
Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 10 in-lb to 50 in-lb, Primary Scale Minimum Torque 10 in-lb, Primary Scale Maximum Torque 50 in-lb, Ratcheting Yes, Rotation Clockwise and Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.