Zoro Homepage

Micrometer Torque Wrench, 3/8" Drive Size

  • Mfr # J6012C

  • Zoro # G2767471


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
16 1/2 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6012C
Zoro #
G2767471
UPC #
662679135973
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
16 1/2 in
Overall Width
1 3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Tether Capable
Tether Capable
Min. Number of Cycles
5,000
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
24
Calibration Certificate Included
No
Primary Scale Range
20 ft-lb to 100 ft-lb
Min. Arc Swing
15 Degrees
Primary Scale Increments
1 ft-lb
Setting
Automatic Reset
Torque Range
20 ft-lb to 100 ft-lb
Primary Scale Minimum Torque
20 ft-lb
Primary Scale Maximum Torque
100 ft-lb
Extended Data Testing
No
Head Movement
Ratcheting
Weight
5 lb
Torque Setting
Adjustable
Torque Increments
1 ft-lb
Handle Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Torque Limiting Mechanism
Click-Type
Dual Scale
Yes
Insulated
No
Torque Adjustability
Adjustable
Finish
Chrome
Counterclockwise Accuracy
+/- 6%
Clockwise Accuracy
+/- 4%
Tether Style
Tether Capable

Description

Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.