Zoro Homepage

Micrometer Torque Wrench, H5

  • Mfr # JH5-6006C

  • Zoro # G4332772


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Drive Size
H5
Head Type
Interchangeable
Overall Length
15 in
Includes
(1) Blow Molded Box
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH5-6006C
Zoro #
G4332772
UPC #
662679005665
Country of Origin
United States

Dimensions

Drive Size
H5
Overall Length
15 in
Overall Width
1 1/4 in

Details

Item
Interchangeable Head Torque Wrench
Head Type
Interchangeable
Includes
(1) Blow Molded Box
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.14M
Visual/Audible Indicators
Audible Click
Primary Scale Range
16 ft-lb to 80 ft-lb
Calibration Certificate Included
No
Setting
Factory
Wrench Material
Steel
Primary Scale Increments
0.5 ft-lb
Secondary Scale Range
Nm
Handle Color
Black
Torque Adjustability
Factory Set
Insulated
No
Torque Setting
Factory
Corrosion Resistant
Yes
Finish
Chrome
Counterclockwise Accuracy
+/-6%
Primary Scale Maximum Torque
80 ft-lb
Reversing
No
Measurement Type
SAE/Metric
Extended Data Testing
No
Clockwise Accuracy
+/-4%
Weight
2.5 lb
Nonsparking
No
Primary Scale Minimum Torque
16 ft-lb
Torque Range
16 ft-lb to 80 in-lb

Description

Full interface with Proto® Interchangeable Head Attachments
Accuracy of +/-4% CW and +/-6% CCW
Two sizes available

Additional Features:

  • Meets or exceeds ASME B107.14M specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.