Zoro Homepage

Mirror Inspect Circle 7-

  • Mfr # 577-2370

  • Zoro # G910922819


product price: $23.29
/ea

Key Features

Mirror Size (In.)
7/8 in Dia.
Shape
Round
Material
Glass
Base Type
Standard
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-2370
Zoro #
G910922819
UPC #
662679531065
Country of Origin
United States

Dimensions

Mirror Size (In.)
7/8 in Dia.
Compressed Length
7-1/2 in

Details

Item
Inspection Mirror
Shape
Round
Material
Glass
Base Type
Standard
Handle Type
Straight
Handle Material
Vinyl
Shaft Type
Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.