Zoro Homepage

Mirror Inspect Rect 2-1-

  • Mfr # 577-2373

  • Zoro # G610735030


product price: $31.75
/ea

Key Features

Mirror Size (In.)
3-1/2 in x 2-1/8 in
Shape
Rectangular
Material
Glass
Shaft Material
Steel
Extended Length
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-2373
Zoro #
G610735030
UPC #
662679531096
Country of Origin
United States

Dimensions

Mirror Size (In.)
3-1/2 in x 2-1/8 in
Extended Length
15-1/2 in
Compressed Length
11-1/4 in

Details

Item
Inspection Mirror
Shape
Rectangular
Material
Glass
Shaft Material
Steel
Includes
Pocket Clip
Base Type
Standard
Handle Type
Straight
Handle Material
Vinyl
Shaft Type
Telescoping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.