
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCS-MAS-2
Zoro #
G600462250
UPC #
662679993443
Country of Origin
United States
Dimensions
Length
24.5 in
Width
10.8 in
Drive Size
1/4 in, 3/8 in, 1/2 in
Height
7 in
Details
SAE or Metric
SAE
Description
Proto® Modular Set 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.