
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCS-MAS-3
Zoro #
G600462403
UPC #
662679993450
Country of Origin
United States
Dimensions
Length
3 in
Width
2 in
Drive Size
1/2 in
Height
22 in
Details
SAE or Metric
SAE
Description
Proto® Modular Set 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.