Shop PROTO

Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in

  • Mfr # J93111

  • Zoro # G1804726


product price:  $19.79
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Overall Length
7 1/4 in
Number of Pieces
8
Features
Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle, Hex Type Shank
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J93111
Zoro #
G1804726
UPC #
662679127060
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
7 1/4 in
Sizes Included
Phillips: #1, Robertson Square Recess: S1 + S2, Slotted: 4R-5T + 6R-8T, Torx: T10 + T20
For Fastener Size
1/4 in
Tip Size
#1, #10, #15, #2, 1/4 in
Wire Rope Length
7 1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Number of Pieces
8
Features
Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle, Hex Type Shank
Includes
(2) Bit Holders, (3) Nutdrivers: 1/4 in , 5/16 in , 3/8 in
Measurement Type
SAE
Finish
Chrome
Single End/Double End
Double End
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Crosspoint, Slotted, Square, Star
Tether Capable
Tether Capable
Primary Application
General Purpose
ESD Safe
No
Ratcheting
No
Standards
ASME B107
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
Bit Retainer Type
Magnetic
Nonsparking
No
Shank Material
Alloy Steel
Driver Type
11-in-1
Shank Type
Solid
Insulated
No
Screwdriver Bit Material
S2 Steel
Handle Material
Multicomponent
Tether Style
Tether Capable
Number of Bits
4
Corrosion Resistant
Yes
Magnetized Tip
Yes
Tip Style
Phillips, Slotted, Square, Torx
Handle Type
Molded
Replaceable Shank
No
Single/Double End Bits
Double End
Non-Sparking
No
Bit Storage
In Handle
Grip Style
Cushion, Molded
Bit Material
S2 Steel
Number of Tips
8
For Screw Type
Phillips, Slotted, Square, Torx
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Series
Proto
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable

Description

Industrial strength bits with blast nished Tips for a rm hold, helpsreduce cam-out
Integrated screwdriver/nut driver shaft holds 4 bits and converts to 3 nut driver size
Comfort grip handle, allows user to apply torque control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.