Shop PROTO

12 in, Drive Size: 1/4 in , Num. of pieces:91

  • Mfr # J61390

  • Zoro # G2477839


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Bit Style
Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Overall Length
12 in
Number of Pieces
91
Features
Magnetic Bit Driver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J61390
Zoro #
G2477839
UPC #
662679166151
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
12 in
Sizes Included
Clutch Bits 1/8 in + 5/32 in, Hex: 1.5 mm + 7 mm + 8 mm + 9 mm + 3/32 in + 9/64 in, Phillips: #0 + #1 + #2 + #3 + Spline Bits 4 mm + 5 mm + 6 mm, Slotted: 1/8 in + 3/16 in + 1/4 in + 5/16 in + 3/8 in + 1/2 in, Spanner: SN 4 + SN6 + SN8 + SN10, Speed Hex: Bits 1.5 mm + 2 mm + 3 mm + 4 mm + 7/64 in + 1/8 in, Square: R0 + R1 + R2 + R3, Torq-Set: TW1 + TW2 + TW3, Torx: T8 + T10 + T15 + T20 + T25 + T27 + T30 + T45 + T50 + T55 + T60 + T65 + TP, Tri-Wing: TS4 + TS6 + TS8 + TS10
For Fastener Size
1/4 in
Tip Size
#0, #1, #2, #3, 1.5 mm, 1/2 in, 1/4 in, 1/8 in, 2 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7/64 in, 7 mm, 8 mm, 9/64 in, 9 mm, R0, R1, R2, R3, SN4, SN10, SN6, SN8, T10, T15, T20, T25, T27, T30, T45, T50, T55, T60, T65, T8, TP, TS10, TS4, TS6, TS8, TW1, TW2, TW3

Details

Item
Multi-Bit Screwdriver
Bit Style
Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Number of Pieces
91
Features
Magnetic Bit Driver
Includes
1 in Adapter, 2 in Adapter, Coupler
Measurement Type
Metric, SAE
Finish
Chrome
Shank Material
Alloy Steel
Shank Type
Solid
Single End/Double End
Single End
Screwdriver and Nut Driver Grouping
Screwdrivers
Bit Retainer Type
Magnetic
Primary Application
General Purpose
Tether Capable
Tether Capable
Handle Design
T-Handle
Screwdriver Bit Material
Steel
Ratcheting
Yes
Driver Type
Handle Only
Insulated
No
Handle Material
Multicomponent
ESD Safe
No
Tether Style
Tether Capable
Number of Tips
91
Replaceable Shank
No
For Screw Type
Hex, Phillips, Slotted, Torx, Tri-Wing, Wing Nut
Tip Style
Clutch, Hex, Phillips, Slotted, Spanner, Square, Torq-Set, Torx, Tri-Wing
Single/Double End Bits
Single End
Number of Bits
91
Bit Storage
Separate Case
Grip Style
Cushion, Molded
Tether Ready
No
Bit Material
Steel
Magnetized Tip
Yes
Non-Sparking
No
Corrosion Resistant
Yes
Handle Type
Molded
Tether Status
Not Tether Capable
Series
Proto
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Includes Ratcheting
Ratcheting Included

Description

Bit Types include: (6) Slotted bits, (3) Clutch bits, (1) 1" Adapter, (4) Phillips bits, (3) Spline bits, (1) 2" Adapter, (12) Torx bits, (11) TP Torx bits, (4) Spanner bits, (1) Quick Change bit, (3) Torq-Set bits, (4) Square bits, (1) Wing Nut, (4) Tri-Wing bits, (11) Speed Hex bits, (18) TP Hex bits, and (1) Coupler
Also Includes: Proto® 1/4" Hex Ratcheting Magnetic Bit Driver (J9323) and Proto® 1/4" Magnetic T-Handle Bit Driver (J9324)
Packaged in blow-molded case for easy storage and organization

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.