Shop PROTO

NON-INSULATED STANDARD WRENCH, 1 11/16 IN WRENCH, BLACK OXIDE, 15 5/32 IN OAL, ALLOY

  • Mfr # J715SB

  • Zoro # G822803909


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.695 in
Width
5.145 in
Height
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J715SB
Zoro #
G822803909
UPC #
00662679192488
Country of Origin
United States

Dimensions

Overall Length
16.695 in
Width
5.145 in
Height
1.89 in

Details

Item
Adjustable wrenches

Description

PROTO WRENCH, NON-INSULATED STANDARD, WRENCH, 1 11/16 IN WRENCH OPENING, 15 5/32 IN OVERALL LENGTH, 2 1/16 IN JAW WIDTH, ALLOY STEEL JAW, ERGONOMIC/PLAIN GRIP HANDLE, ALLOY STEEL BODY, TETHER READY: YES, SPECIFICATIONS MET: ASME B107.118, MEASUREMENT SCALE INCLUDED: YES, ALLOY STEEL, BLACK OXIDE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.