This item is Discontinued.

This item is Discontinued.
NON-INSULATED STANDARD WRENCH, 1 .5 WRENCH, BLACK OXIDE, 12 1/8 IN OAL, ALLOY (Discontinued)
Mfr #
J712SB
Zoro #
G122805672
UPC # 00662679192471
Country of Origin United States
Category Adjustable Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J712SB
Zoro #
G122805672
UPC #
00662679192471
Country of Origin
United States
Dimensions
Overall Length
12.1 in
Width
2.9 in
Height
0.6 in
Details
Item
Adjustable Wrenches
Description
PROTO J712SB NON-INSULATED STANDARD WRENCH, 1 .5 WRENCH, BLACK OXIDE, 12 1/8 IN OAL, ALLOY STEEL JAW, ALLOY STEEL BODY, ASME B107.117, ALLOY STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.