Shop PROTO
See all product information
Create Account
NON-INSULATED STANDARD WRENCH, .5 WRENCH, BLACK OXIDE, 4 11/32 IN OAL, ALLOY STEEL
- Mfr # J704SB
- Zoro # G222805657
product price:Â
$
35.15
/ea
Key Features
Overall Length
4.62 in
Width
1.575 in
Height
0.357 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J704SB
- Zoro #
- G222805657
- UPC #
- 00662679192433
- Country of Origin
- United States
- Item
- Adjustable Wrenches
Dimensions
- Overall Length
- 4.62 in
- Width
- 1.575 in
- Height
- 0.357 in
Description
PROTO J704SB NON-INSULATED STANDARD WRENCH, .5 WRENCH, BLACK OXIDE, 4 11/32 IN OAL, ALLOY STEEL JAW, ALLOY STEEL BODY, ASME B107.101, ALLOY STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.