NON-SPARKING SLEDGE HAMMER, 13 3/4 IN OAL, 2.6 LB BRASS HEAD, FIBERGLASS HANDLE

  • Mfr # J1432G

  • Zoro # G622805028


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Width
5.775 in
Height
2.1 in
Overall Length
13.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1432G
Zoro #
G622805028
UPC #
00662679020781
Country of Origin
United States

Dimensions

Width
5.775 in
Height
2.1 in
Overall Length
13.23 in

Details

Item
Sledgehammers

Description

PROTO J1432G NON-SPARKING SLEDGE HAMMER, 13 3/4 IN OAL, 2.6 LB BRASS HEAD, FIBERGLASS HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.