Zoro Homepage
This item is Discontinued.
Proto NUT DRIVER, 3/8 IN, ROUND/SOLID SHANK, GREEN FLUTED HANDLE, ANSI B107.12, ASME J9212

NUT DRIVER, 3/8 IN, ROUND/SOLID SHANK, GREEN FLUTED HANDLE, ANSI B107.12, ASME (Discontinued)

  • Mfr # J9212
  • Zoro # G422804771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9212
Zoro #
G422804771
UPC #
00662679040406
Country of Origin
United States

Description

PROTO NUT DRIVER, 3/8 IN SIZE, 6 11/16 IN OVERALL LENGTH, MEASUREMENT SYSTEM: IMPERIAL, ROUND/SOLID SHANK, 2 7/8 IN SHANK LENGTH, FLUTED HANDLE, ACETATE HANDLE, GREEN HANDLE, SPECIFICATIONS MET: ANSI B107.12, ASME B107.110-2012, FEDERAL GGG-W-657C, MAGNETIZED TIP: NO, NO ESD-SAFE, POLISHED CHROME, VANADIUM STEEL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.