Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 4 in L Shank, 5 mm Tip

  • Mfr # JN0504RMS

  • Zoro # G401866318


product price: $23.39
/ea

Key Features

Number of Pieces
1
Handle Type
Ergonomic
Overall Length
7 1/4 in
Insulated
No
Shank Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN0504RMS
Zoro #
G401866318
UPC #
662679193751
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Tip Size
5 mm
Shank Length
4 in
Range of Lengths
7 3/8 in
Hex Size
5 mm
For Fastener Size
5 mm

Details

Number of Pieces
1
Handle Type
Ergonomic
Insulated
No
Shank Material
Alloy Steel
ESD Safe
No
Item
Nutdriver
Handle Material
Nylon
Standards
ASME B107.110
Non-Sparking
No
Non-Magnetic
No
Shank Shape
Round
Grip Style
Cushion
Measurement Type
Metric
Fastener Holding
No
Bolt Clearance
1 in
Corrosion Resistant
No
Tether Ready
No
Shank Finish
Chrome
Replaceable Shank
No
Handle Color
Black, Gray
Magnetized Tip
No
Handle Shape
Straight
Ratcheting
No
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Proto
ESD Safety
Not ESD Safe

Description

Nutdriver, Tip Size 5 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.