Zoro Homepage

Nut Driver, 4 in L Shank, 6 mm Tip

  • Mfr # JN0604RMS

  • Zoro # G801866321


product price: $20.29
/ea

Key Features

Number of Pieces
1
Handle Type
Ergonomic
Overall Length
7 1/2 in
Standards
ASME B107.110
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN0604RMS
Zoro #
G801866321
UPC #
662679193768
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Shank Length
4 in
Tip Size
6 mm
Hex Size
6 mm
Range of Lengths
7 5/8 in
For Fastener Size
6 mm

Description

Nutdriver, Tip Size 6 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.