Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 4 in L Shank, 7 mm Tip

  • Mfr # JN0704RMS

  • Zoro # G201866129


product price: $23.89
/ea

Key Features

Number of Pieces
1
Handle Type
Ergonomic
Overall Length
7 1/2 in
Shank Material
Alloy Steel
Shank Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN0704RMS
Zoro #
G201866129
UPC #
662679193782
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Shank Length
4 in
Tip Size
7 mm
Range of Lengths
7 5/8 in
For Fastener Size
7 mm
Hex Size
7 mm

Details

Number of Pieces
1
Handle Type
Ergonomic
Shank Material
Alloy Steel
Handle Material
Nylon
ESD Safe
No
Item
Nutdriver
Standards
ASME B107.110
Insulated
No
Bolt Clearance
1 in
Handle Shape
Straight
Non-Magnetic
No
Shank Finish
Chrome
Corrosion Resistant
No
Fastener Holding
No
Grip Style
Cushion
Measurement Type
Metric
Handle Color
Black, Gray
Ratcheting
No
Non-Sparking
No
Replaceable Shank
No
Tether Ready
No
Shank Shape
Round
Magnetized Tip
No
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Proto
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

Nutdriver, Tip Size 7 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.