Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, Metric, Hex Size 11.0mm

  • Mfr # J9211M

  • Zoro # G2767727


product price: $8.89
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Nut Driver Handle Design
Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9211M
Zoro #
G2767727
UPC #
662679040390
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Hex Size
11 mm
Nut Driver Overall Length
6 3/4 in
Nut Driver Shank Length
2 7/8 in
Tip Size
11 mm
For Fastener Size
11 mm
Shank Length
2 7/8 in
Hex Size
11 mm
Range of Lengths
11mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Nut Driver Handle Design
Fluted
ESD Safe
No
Nut Driver Shank Style
Solid Round
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Solid Round Shank Nut Driver
Nut Driver Handle Material
Acetate
Insulated
No
Nut Holding
No
Nut Driver Shank Material
Steel
Nonsparking
No
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASME B107.110-2012
Nut Driver Handle Color
Blue
Tether Style
Tether Capable
Non-Sparking
No
Magnetized Tip
No
Bolt Clearance
1 in
Container Type
None
Tether Ready
No
Handle Color
Blue
Corrosion Resistant
Yes
Shank Shape
Round
Grip Style
Plain
Shank Material
Alloy Steel
Handle Shape
Straight
Replaceable Shank
No
Handle Material
Plastic
Fastener Holding
No
Non-Magnetic
Yes
Ratcheting
No
Measurement Type
Metric
Shank Finish
Chrome

Description

Solid Round Shank Nut Driver, Tip Size 11 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.