Zoro Homepage

Nut Drivers, 4 in L Shank, 1/2 in Tip

  • Mfr # JN1204RS

  • Zoro # G101866106


product price: $20.45
/ea

Key Features

Number of Pieces
8
Handle Type
Ergonomic
Overall Length
7 3/4 in
Tip Size
1/2 in
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN1204RS
Zoro #
G101866106
UPC #
662679193614
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Tip Size
1/2 in
Shank Length
4 in
For Fastener Size
1/2 in
Range of Lengths
7 13/16 in
Hex Size
1/2 in

Description

Nut Drivers, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.