Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Drivers, 4 in L Shank, 1/4 in Tip

  • Mfr # JN1404RS

  • Zoro # G001866145


product price: $24.59
/ea

Key Features

Number of Pieces
3
Handle Type
Ergonomic
Overall Length
7 1/4 in
Insulated
No
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN1404RS
Zoro #
G001866145
UPC #
662679193621
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Shank Length
4 in
Tip Size
1/4 in
Range of Lengths
7 3/8 in
For Fastener Size
1/4 in
Hex Size
1/4 in

Details

Number of Pieces
3
Handle Type
Ergonomic
Insulated
No
Handle Material
Nylon
Item
Nut Drivers
Standards
ASME B107.110
Shank Material
Alloy Steel
ESD Safe
No
Grip Style
Cushion
Handle Color
Black, Gray
Bolt Clearance
1 in
Ratcheting
No
Shank Finish
Chrome
Replaceable Shank
No
Tether Ready
No
Magnetized Tip
No
Non-Sparking
No
Non-Magnetic
No
Handle Shape
Straight
Measurement Type
SAE
Fastener Holding
No
Corrosion Resistant
No
Shank Shape
Round
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Proto
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank

Description

Nut Drivers, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.